Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

B-I Toggle Clamp, Downward Push Type

Holding Capacity (kg)
30
Weight (g)
40
Overall Length (mm)
74.5
...see all>
Product Options
ADD TO CART
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Horizontal Handle Type   1PC 1 8 02206434 20.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 08S 02206452 -
Discontinued
[x]
ADD TO CART

Related Products