Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

B-I Toggle Clamp, Downward Push Type

5.00 (1)
Tightening Pressure (kN [kgf])
2.5[250]
Weight (g)
200
Overall Length (mm)
172
Type
Horizontal handle
TRUSCO Part Number
122-0195
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 38 B SMALL 02206486 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fix material to 1 mm from cutting edge
5
From Japan
On 2017-09-03 16:21:50
Without this clamp you can not set a fine setting and safety can not be secured. It is essential product
This review is about item#2206486.

Related Products