Buy more than* S$200* and get FREE SHIPPING

Dry Sanding Sanding Sheet Tri M Ite

4.46 (13)
Purpose
Metallic paintwork, woodwork fabric, paint surface polishing., Metallic paintwork, woodwork fabric, paint surface polishing.
Sheet Size (mm)
228x280, 228x280
Abrasive Material
S (silicon carbide), S (silicon carbide)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Base Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Base Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-6411, 354-6411 craft paper AW, Craft paper AW 80, 80 1Box(50Sheet) 1 K/SHT 80A 32611957 46.99 SGD
In stock
354-6349, 354-6349 craft paper AW, Craft paper AW 100, 100 1Box(100Sheet) 1 K/SHT 100A 32611966 78.99 SGD
In stock
354-6357, 354-6357 craft paper AW, KRAFT PAPER AW 120, 120 1Box(100Sheet) 1 K/SHT 120A 32611975 77.99 SGD
In stock
354-6365, 354-6365 craft paper AW, KRAFT PAPER AW 150, 150 1Box(100Sheet) 1 K/SHT 150A 32611984 76.99 SGD
In stock
354-6373, 354-6373 craft paper AW, Craft paper AW 180, 180 1Box(100Sheet) 1 K/SHT 180A 32611993 75.99 SGD
In stock
354-6381, 354-6381 craft paper AW, Craft paper AW 240, 240 1Box(100Sheet) 1 K/SHT 240A 32612002 74.99 SGD
In stock
354-6390, 354-6390 craft paper AW, KRAFT PAPER AW 320, 320 1Box(100Sheet) 1 K/SHT 320A 32612011 74.99 SGD
In stock
354-6403, 354-6403 craft paper AW, Craft paper AW 400, 400 1Box(100Sheet) 1 K/SHT 400A 32612027 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Used to prepare the surface of the tree
5
From Japan
On 2017-03-14 19:20:43
Although it is a set of 100 pieces, I think that it will be easy to use again if there are 50 sets etc etc.
This review is about item#32612011.
For sanding before painting of woodwork
4
From Japan
On 2016-08-16 22:27:45
I think that the abrasive is weak and easy to remove, but the paper is soft and suitable for sanding on curved surfaces, and I'm patronizing it here.
This review is about item#32612002.
Polishing wood
5
From Japan
On 2016-06-21 20:08:37
It is hard to tear, it is very easy to use. I use it regularly.
This review is about item#32612002.
Manufacturing industry
5
From Japan
On 2016-06-17 17:35:28
I do not want to use this only
This review is about item#32611975.
Polishing of aluminum
4
From Japan
On 2016-04-21 19:33:20
As expected there is no problem with 3M Mr. items. But sometimes it gets scratched a bit higher.
This review is about item#32611975.
Car putty sharpening
5
From Japan
On 2016-03-24 09:01:15
It is good to last long.
This review is about item#32611957.
Finishing woodworking
5
From Japan
On 2016-03-20 03:31:14
I do not know whether there are differences of type or type of manufacturer, but it is more flexible than type R of Sankyo Rikaku, cutting force is slightly lower. Even if you go lower, it is comfortable enough. Because it has flexibility, it fits the curved surface and is easy to use. I like the box afterwards. Since the opening is attached to the short side, the box is also okay well so it is easy to take out one by one and manage it even if several kinds of boxes with different counts are stacked.
This review is about item#32612027.
We use it for sharpening the Kamakura sculpt Other than this product, we can not use it
5
From Japan
On 2015-11-07 20:35:48
Very good use
This review is about item#32612011.
Woodworking
1
From Japan
On 2015-08-06 16:00:53
At least 5 sheets are deeply wrinkled due to manufacturing defects and can not be used normally.
This review is about item#32612027.
Printing of base work
5
From Japan
On 2015-07-05 22:48:33
Clogging is also less durable and useful.
This review is about item#32611993.

Related Products