Buy more than* S$200* and get FREE SHIPPING

Refill Rolls

4.20 (10)
Purpose
FromPolishing cloth To paint surface polishing take off rust take off scratches Finishing, etc., FromPolishing cloth To paint surface polishing take off rust take off scratches Finishing, etc.
Shape
64mm width roll type, 64-mm width roll type
...see all>
Product Options
ADD TO CART
Dimensions (mmxm) Base Material Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mmxm) Base Material Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64x0.8, 64x0.8 craft paper CW, Kraft paper CW A (aluminium oxide), A(Aluminum Oxide) 60, 60 355-8649, 355-8649 1Box(10Roll) 1 REF 60C 64 32612124 61.99 SGD
In stock
64x1.0, 64x1.0 craft paper CW, Kraft paper CW A (aluminium oxide), A(Aluminum Oxide) 80, 80 355-8657, 355-8657 1Box(10Roll) 1 REF 80C 64 32612133 65.99 SGD
In stock
64x1.4, 64 x 1.4 craft paper AW, KRAFT PAPER AW S (silicon carbide), S (silicon carbide) 100, 100 125-7935, 125-7935 1Box(10Roll) 1 REF 100A 64 32612054 65.99 SGD
In stock
64x1.8, 64x1.8 craft paper AW, Craft paper AW S (silicon carbide), S (silicon carbide) 120, 120 125-7943, 125-7943 1Box(10Roll) 1 REF 120A 64 32612063 66.99 SGD
In stock
64x2.1, 64x2.1 craft paper AW, Craft paper AW S (silicon carbide), S (silicon carbide) 150, 150 125-7951, 125-7951 1Box(10Roll) 1 REF 150A 64 32612072 66.99 SGD
In stock
64x2.2, 64x2.2 craft paper AW, Craft paper AW S (silicon carbide), S (silicon carbide) 180, 180 125-7960, 125-7960 1Box(10Roll) 1 REF 180A 64 32612081 66.99 SGD
In stock
64x2.6, 64x2.6 craft paper AW, Craft paper AW S (silicon carbide), S (silicon carbide) 240, 240 125-7986, 125-7986 1Box(10Roll) 1 REF 240A 64 32612097 70.99 SGD
In stock
64x3.2, 64x3.2 craft paper AW, Craft paper AW S (silicon carbide), S (silicon carbide) 320, 320 125-8001, 125-8001 1Box(10Roll) 1 REF 320A 64 32612106 70.99 SGD
In stock
64x3.4, 64 x 3.4 craft paper AW, KRAFT PAPER AW S (silicon carbide), S (silicon carbide) 400, 400 125-8010, 125-8010 1Box(10Roll) 1 REF 400A 64 32612115 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Woodworking production, painting work
4
From Japan
On 2017-07-25 21:03:09
Workability is very good, but consumption speed is fairly fast, so we are somewhat dissatisfied with CP.
This review is about item#32612054.
Wood work
5
From Japan
On 2016-08-14 16:46:17
Essential items that can be filed anywhere according to ingenuity. The price is tough.
This review is about item#32612106.
Polishing of woodwork furniture · accessories
5
From Japan
On 2015-10-28 16:03:26
It's handy to use, it's useful, but ... the price is high and it feels high.
This review is about item#32612097.
Finish wood
5
From Japan
On 2013-12-06 14:57:56
It was a product as I thought. The part that was polished well is slippery ... It is a very satisfying product
This review is about item#32612106.
Polishing etc. during wood work
5
From Japan
On 2013-10-23 22:35:39
Polishing at the time of adjusting the width of the new floor when changing the floor part. Foundation underfoot adjustment during floor veneer reclining. When treating Shiraki pillar. Etc. We are using it frequently during polishing work.
This review is about item#32612133.
I am using it for repairing the wood.
5
From Japan
On 2013-03-29 14:39:23
It's user-friendly, so I will use it every time. However, since it was raised from last time, it is a consumable item, so I do not want price increases.
This review is about item#32612097.
Counter paint polishing
3
From Japan
On 2013-01-16 12:24:39
It is easy to use because it is sticky. Since it seems that the price has been raised, it is a consumable item so keep it cheap ~.
This review is about item#32612063.
Shakuhachi Production Internal Polishing
4
From Japan
On 2012-05-17 16:23:22
I am using it for a long time. When I used what I bought and stocked last year, the adhesion was weak and peeling off from the jig, polishing the inside of the pipe, but it remained inside and it was difficult to stick to it. Taking the end, if I contact 3M, it was meant to be offered to the monotaro. It's been a year since I bought it, so I gave up because I used it partly, but I called the Monotaro. The correspondence was very good, it came to pick up at once. I received a reply for a while and asked for an equivalent item. Although it arrived the next day, it can be comfortably used with no problems with adhesive strength this time. We handle a lot of monotaro but we are very thankful for good management of goods and good correspondence. It can be used conveniently at work, tools, expendable items, etc., so it will be useful as it will arrive the next day. I also expect future development.
This review is about item#32612115.
Polishing of metal parts
1
From Japan
On 2012-03-17 14:18:17
Durability is lower than when purchasing in the past. I am using 180, 240, 320, 400, but only 240 fell in quality.
This review is about item#32612097.
I use it at the construction site.
5
From Japan
On 2012-02-23 17:41:47
It can be used conveniently.
This review is about item#32612054.

Related Products