Buy more than* S$200* and get FREE SHIPPING

Double Action Sander Paper “Stikit TM Disc Roll”

4.50 (4)
Outer Diameter (phi mm)
125
Abrasive Material
S (silicon carbide)
Specification
With paste
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Base Material Grain Size Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Base Material Grain Size Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-4630 Cwt 150 -   1Box(250Sheet) 1 DR 150A 32611031 109.99 SGD
In stock
354-4664 Awt 320 -   1Box(250Sheet) 1 DR 320A 32611065 98.99 SGD
In stock
354-4613 Cwt 100 Roll type   1Box(125Sheet) 1 DR 100A 32611013 51.99 SGD
In stock
354-4621 Cwt 120 Roll type   1Box(125Sheet) 1 DR 120A 32611022 52.99 SGD
In stock
354-4648 Cwt 180 Roll type   1Box(250Sheet) 1 DR 180A 32611047 109.99 SGD
In stock
354-4656 Awt 240 Roll type   1Box(250Sheet) 1 DR 240A 32611056 98.99 SGD
In stock
354-4672 Awt 400 Roll type *[No return] You cannot return this product. For details, see FAQ. 1Box(250Sheet) 1 DR 400A 32611074 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
As it seems that the painted surface gets colored
5
From Japan
On 2017-03-24 09:10:34
Recently just a magic formula, the adhesion type is getting less. I bought it as soon as I wanted. It is a 3M item, so I could use it with confidence. The price was not so expensive.
This review is about item#32611013.
To create for the swordsmith's workshop model (1/30) built in the Taisho era of local Saijo city, to use
5
From Japan
On 2016-10-07 20:32:02
It is very convenient because it can be used by gluing paper on wood chips and boards. I am satisfied. It may be completed as soon as possible.
This review is about item#32611013.
Base surface polishing of coated surface
3
From Japan
On 2016-07-22 08:41:41
Previously it was a product called Stikit Uni of the company, but it seems that durability was much better. Also, it seems that the handling of goods is very rough, so that the former box can be "taken out and roll cut" as it is, but it was considerably broken and could not be used. Because it makes it look hoar to say complaints like boxes .... It was carefully packed in a broken box.
This review is about item#32611047.
Putty rubbing at the time of sheet metal. surface treatment
5
From Japan
On 2012-05-10 17:35:54
I use this as a sanding paper by folding this one piece instead of attaching it to a machine. Good machinability / clogging and can sharpen a fair extent with one piece. It is still a maker item.
This review is about item#32611022.

Related Products