Buy more than* S$200* and get FREE SHIPPING

Stikit Gold Disc Roll

1.67 (3)
Purpose
suitable for work surface,grinding
Outer Diameter (phi mm)
125
Specification
With paste
...see all>
Product Options
ADD TO CART
Base Material Abrasive Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Abrasive Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cwt Aluminum oxide 150 - 1Box(250Sheet) 1 DR 150 GOL 32610952 129.99 SGD
In stock
Awt Aluminum oxide 280 - 1Box(250Sheet) 1 DR 280 GOL 32610986 129.99 SGD
Shipped after 2018-05-01
Cwt A (Aluminum Oxide) 60 Roll type 1Box(125Sheet) 1 DR 60 GOL 32611083 97.99 SGD
In stock
Cwt A (Aluminum Oxide) 80 Roll type 1Box(125Sheet) 1 DR 80 GOL 32611092 86.99 SGD
In stock
Cwt A(Aluminum Oxide) 100 Roll type 1Box(125Sheet) 1 DR 100 GOL 32610934 65.99 SGD
In stock
Cwt A(Aluminum Oxide) 120 Roll type 1Box(125Sheet) 1 DR 120 GOL 32610943 65.99 SGD
In stock
Cwt A (Aluminum Oxide) 180 Roll type 1Box(250Sheet) 1 DR 180 GOL 32610961 129.99 SGD
In stock
Awt A(Aluminum Oxide) 240 Roll type 1Box(250Sheet) 1 DR 240 GOL 32610977 129.99 SGD
In stock
Awt A(Aluminum Oxide) 320 Roll type 1Box(250Sheet) 1 DR 320 GOL 32610995 129.99 SGD
In stock
Awt A (Aluminum Oxide) 400 Roll type 1Box(250Sheet) 1 DR 400 GOL 32611004 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Surfboard sanding
3
From Japan
On 2017-06-09 17:07:56
It became easier to clog than previous products. Since there is no substitute item, it is uselessly used.
This review is about item#32611083.
FRP Boat surface and putty polishing
1
From Japan
On 2012-04-26 10:07:30
I've been using 3 M sticon for 20 years, but this gold is the worst product. Since abrasive ability falls off in a blink of an eye, it is different from the previous product. When selling such a product, Monotaro's reputation will fall. I will never buy a 3 M sticon. Finally I finished using it, but I wasted product costs and working time.
This review is about item#32611092.
Automobile sheet metal paint
1
From Japan
On 2010-02-13 13:41:30
I feel that the product is bad as I think that it is totally different from the manufacturer's model change. It is a state that you have to exchange paper frequently. We have been using 3M for a long time, but we are considering whether to use the manufacturer instead.
This review is about item#32610943.

Related Products