Buy more than* S$200* and get FREE SHIPPING

Abrasive Paper Roll ,"StikitTM Finishing Roll 426U"

4.05 (22)
Purpose
Woodworking sanding paint surface fabric and other
Compatible Tool
Orbital Sander
Abrasive Material
S (silicon carbide)
Specification
With paste
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (mmxm) Base Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (mmxm) Base Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 114x40 Awt 320 Roll type 1Roll 1 FR 426U 320A 114 32611442 119.99 SGD
In stock
- 114x40 Cwt 150 - 1Roll 1 FR 426U 150A 114 32611354 119.99 SGD
In stock
354-5270 75x25 Cwt 100 Roll type 1Roll 1 FR 426U 100A 75 32611275 50.99 SGD
In stock
354-5288 95x25 Cwt 100 Roll type 1Roll 1 FR 426U 100A 95 32611284 64.99 SGD
In stock
- 114x25 Cwt 100 Roll type 1Roll 1 FR 426U 100A 114 32611293 74.99 SGD
In stock
354-5296 75x25 Cwt 120 Roll type 1Roll 1 FR 426U 120A 75 32611302 50.99 SGD
In stock
354-5300 95x25 Cwt 120 Roll type 1Roll 1 FR 426U 120A 95 32611311 63.99 SGD
In stock
- 114 x 25 Cwt 120 Roll type 1Roll 1 FR 426U 120A 114 32611327 73.99 SGD
In stock
354-5318 75x40 Cwt 150 Roll type 1Roll 1 FR 426U 150A 75 32611336 79.99 SGD
In stock
354-5326 95x40 Cwt 150 Roll type 1Roll 1 FR 426U 150A 95 32611345 99.99 SGD
In stock
354-5334 75x40 Cwt 180 Roll type 1Roll 1 FR 426U 180A 75 32611363 78.99 SGD
In stock
354-5342 95 x 40 Cwt 180 Roll type 1Roll 1 FR 426U 180A 95 32611372 99.99 SGD
In stock
- 114x40 Cwt 180 Roll type 1Roll 1 FR 426U 180A 114 32611381 119.99 SGD
In stock
354-5351 75x40 Awt 240 Roll type 1Roll 1 FR 426U 240A 75 32611397 78.99 SGD
In stock
354-5369 95 x 40 Awt 240 Roll type 1Roll 1 FR 426U 240A 95 32611406 98.99 SGD
In stock
- 114x40 Awt 240 Roll type 1Roll 1 FR 426U 240A 114 32611415 119.99 SGD
In stock
354-5377 75x40 Awt 320 Roll type 1Roll 1 FR 426U 320A 75 32611424 78.99 SGD
In stock
354-5385 95x40 Awt 320 Roll type 1Roll 1 FR 426U 320A 95 32611433 98.99 SGD
In stock
354-5393 75x40 Awt 400 Roll type 1Roll 1 FR 426U 400A 75 32611451 78.99 SGD
In stock
354-5407 95x40 Awt 400 Roll type 1Roll 1 FR 426U 400A 95 32611467 98.99 SGD
In stock
- 114x40 Awt 400 Roll type 1Roll 1 FR 426U 400A 114 32611476 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 3
1 star 1
Review Rating: 4.05
22 Customer Reviews
The reviews are automatic translation.
Polishing of woodworking products
4
From Japan
On 2018-06-21 09:52:09
I am satisfied with the quick response. I am making lots of woodworking products, but polishing roll paper is not sold at mass retailers. There was a good one, it was good.
This review is about item#32611311.
Painting work
2
From Japan
On 2018-03-21 21:41:28
Paper paste faster. You should be able to use it for a while longer.
This review is about item#32611372.
Polishing of wood, bamboo
4
From Japan
On 2017-09-25 18:10:07
I love it because it is easy to use for a long time, but the adhesive seems to be a little stronger here, so you can see the adhesive residue when peeled off.
This review is about item#32611311.
Rust removal, paint base treatment
5
From Japan
On 2017-07-20 13:22:11
Excellent compatibility with Orbital Thunder as it is with glue! It is convenient to paste the paste surfaces together and sharpen the sky by hand, so I repeat it.
This review is about item#32611311.
Surface polishing before furniture painting
5
From Japan
On 2017-05-30 16:57:43
The adhesive strength of the paste is moderate and it is very easy to use for sharpening the sky of wood.
This review is about item#32611363.
Polishing of veneer surface
5
From Japan
On 2017-05-18 15:38:06
I have always been able to use it without waste, I am very satisfied.
This review is about item#32611284.
Material polishing, etc.
2
From Japan
On 2017-03-27 18:04:18
Recently, it is a feeling that it is a consumable item with a feeling that it will be immediate immediately! However, I am in trouble if it does not exist.
This review is about item#32611311.
Shakuhachi Production · used for bamboo work
5
From Japan
On 2017-03-02 17:37:51
very good. However, the cutter part of the box is weak slightly worried.
This review is about item#32611275.
During paper folding work
4
From Japan
On 2016-11-14 12:30:27
By using this product you will improve efficiency. I am very satisfied.
This review is about item#32611433.
During sheet metal painting work
3
From Japan
On 2016-06-16 06:55:44
It is a product without problem, I would like to suppress prices a little more.
This review is about item#32611302.

Related Products