Buy more than* S$200* and get FREE SHIPPING

Stikit Gold Finishing Roll

4.25 (8)
Base Material
Cwt
Length (m)
18
Specification
With paste
...see all>
Product Options
ADD TO CART
Grain Size Width (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Width (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 114 - 1Roll 1 FR 60 114 GOL 32611503 109.99 SGD
In stock
60 75 Roll type 1Roll 1 FR 60 75 GOL 32611485 66.99 SGD
In stock
60 95 Roll type 1Roll 1 FR 60 95 GOL 32611494 81.99 SGD
In stock
80 75 Roll type 1Roll 1 FR 80 75 GOL 32611512 60.99 SGD
In stock
80 95 Roll type 1Roll 1 FR 80 95 GOL 32611521 73.99 SGD
In stock
80 114 Roll type 1Roll 1 FR 80 114 GOL 32611537 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
For ground processing
5
From Japan
On 2016-06-01 17:05:50
This number is good
This review is about item#32611512.
Wood work
5
From Japan
On 2016-04-10 16:16:42
It is very good. I can not do it for my work.
This review is about item#32611512.
Polishing operation
5
From Japan
On 2014-09-04 18:23:37
Everyday, I purchased things I was using because it was sold at reasonable price.
This review is about item#32611521.
Sharpen the putty with Orbital Thunder
5
From Japan
On 2014-07-15 18:24:36
Grinding crisp crimps with less entanglement of putty. It is cheaper and easier to exchange because it has a glue on the backside and it is cheaper than the material of a Velcro tape.
This review is about item#32611512.
Polishing
2
From Japan
On 2014-05-07 06:27:44
Compared to Kovacs paper it is thin so it will be quick to open the hole. I want a little more thickness.
This review is about item#32611485.
Polishing
5
From Japan
On 2013-09-12 19:28:12
I am expecting it because it is a 3M item. Besides buying cheap ones many times, workability is also OK in terms of cost.
This review is about item#32611512.
Polishing operation
2
From Japan
On 2013-03-11 10:51:22
I have used this product for a while. The box itself has become a holder, but the part supporting the core by its own weight is torn and sunk. It becomes troubled because it becomes useless as a holder in this way. I bought another one that is different in number but this was also the same. I think that it is a problem of the manufacturer, but I will try to return it for the next purchase if that is the case.
This review is about item#32611512.
Used for sharpening automobile sheet metal
5
From Japan
On 2011-03-19 23:18:10
Easy to sharpen, eyes it is easy to use
This review is about item#32611512.

Related Products