Buy more than* S$200* and get FREE SHIPPING

Glowing Ashtray Battery Type

4.00 (1)
Dimensions (Diameter phi x Height H) (mm)
Approx. 70 x 115
Color
Silver x Black
Material
Steel PBT (with glass)/ABS
Specification
If the inner diameter of drink holder is 67 mm minimum, the drink holder can be used(If there is a drink holder that can hold a 350 ml can, usage is possible) The drink holder can't be used if the height is more than 72mm.
Accessories
Lithium coin battery CR1616 (for a monitor)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-253 32610882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
ashtray
4
From Japan
On 2009-08-18 09:25:38
It was bright even at night, it was easy to see and it was beautiful.
This review is about item#32610882.

Related Products