Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steering Jacket Leather Type

4.40 (30)
Catch-Phrase
Easy to fit without the peculiar smell of the rubber!
Main Part Dimension (mm)
460x400x40
Material
PVC/PU / ELASTOMER
...see all>
Product Options
ADD TO CART
Compatible Size (cm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (cm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle outer diameter 36.5 to 37.9 S Black 1PC 1 K-L106 32610891 16.99 SGD
In stock
Handle outer diameter of 38-39 M Black 1PC 1 K-L206 32610907 -
Discontinued
[x]
Handle outer diameter 36.5 to 37.9 S White 1PC 1 K-L107 35089765 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 3
2 star 2
1 star 0
Review Rating: 4.40
30 Customer Reviews
The reviews are automatic translation.
When mounted on the steering wheel
3
From Japan
On 2017-08-14 16:22:07
Although it is used impression, I think that the one of the goods which ranked out which you are put out at your company thinks that it treats personally personally It is hard to familiar in hand
This review is about item#32610891.
Car maintenance
5
From Japan
On 2017-06-17 15:28:58
The price was attractive and I bought it. I use it unchanged as an expensive product.
This review is about item#32610891.
Attached to a Suzuki car
5
From Japan
On 2017-05-27 20:48:17
Pure handles are purchased due to poor touch on plastic materials. Although I did not expect much, it is comfortable to use, which is surprisingly good for the price. If it is a car shop, it is a price of about ¥ 1500, so it has enough profit.
This review is about item#32610891.
Update handle cover
2
From Japan
On 2017-05-16 20:47:59
I should have studied model number etc. carefully. I thought that the impression of the photo was thinner, but the delivered product label had a superfluous character .... I installed it immediately, it is thick. The cover will float at the part of the handle spoke (?) Where there are three steering wheels. The edge part is thick. Though it was thinner a little more what was used before, there is not anywhere ....
This review is about item#32610891.
Car Steering Protection "
3
From Japan
On 2017-05-04 22:25:34
We are using it as a substitute for lending to our customers. I wish there was a little more slender thing ....
This review is about item#32610891.
NV 350 Caravan
5
From Japan
On 2017-04-22 23:08:09
It fitted perfectly and there was no problem. I like simple and uncomfortable feeling.
This review is about item#32610891.
Although it is not for work, it is a steering cover · · ·
5
From Japan
On 2017-02-24 18:33:33
Since the accidentally reviewed reviews were highly valued it is a thing that I purchased in the preface to buy an item for the company Although the installation does not go to translate saying but it is not as extravagant as it is called Muriyari and the fitting feeling is good And, without disagreeable smell, in fact, it was highly appreciated even from familiar people using it. Price is also cheap and recommended.
This review is about item#32610891.
Used cars for second-hand car dealers
5
From Japan
On 2017-02-22 15:06:23
I am satisfied ,,,,,,,,,,,,,,,,,,,,
This review is about item#32610891.
Used private car
5
From Japan
On 2017-02-12 18:12:17
The installation was very hard and severe for one person, and my bride helped me to help. It will be attached by two people. Instead, it firmly attached, there is no deviation. I feel comfortable with the skin, it fits in my hands. I think that it is the best in terms of cost performance.
This review is about item#32610891.
Mounting in the car
5
From Japan
On 2017-02-10 19:11:27
It is easy to install on the handle and COSPA is also a good product.
This review is about item#32610891.

Related Products