Buy more than* S$200* and get FREE SHIPPING

Rope Extends

4.55 (22)
Size
Crunch time: about 2 m Stretched time: about 4 m
Material
Polyester, rubber strap
Specification
Vehicle side tow hook hole diameter corresponds to vehicles more than phi 30 mm. Hook opening parts about 17 mm
...see all
Product Options
ADD TO CART
Standard Tension Withstand Load Breaking Tensile (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Tension Withstand Load Breaking Tensile (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 3.5 t Less than 2.5 t Up to 4.0 1PC 1 GR113 32610916 38.14 SGD
Up to 4.8 t Less than 3.5 t Up to 5.0 1PC 1 GR114 32610925 51.14 SGD
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
22 Customer Reviews
The reviews are automatic translation.
Emergency car traction
5
From Japan
On 2017-03-28 12:24:38
I have not used it yet, but I was glad that it was much cheaper than purchasing the equivalent on a mass retailer.
This review is about item#32610916.
Cospa is good.
5
From Japan
On 2017-02-23 14:49:57
The build is certain. Even with towing of a heavier and heavier vehicle than I thought it worked well. It was also convenient to store because the included container was also a fluorescent color and it was easy to see even at night and was surprisingly confirmed.
This review is about item#32610916.
When the car breaks down, when you exit the wheel etc.
5
From Japan
On 2017-02-09 14:53:01
It is compact and easy to carry and I am very satisfied with this price with a stickout.
This review is about item#32610916.
Because you can not move if you can not move on the snowy road, if you do not have a tow rope help it. Because it can be helped if there is a tow rope in the opposite case.
5
From Japan
On 2016-11-22 19:14:59
It is solidly made and it seems to be active in future times. It is safe if you keep in the car.
This review is about item#32610925.
Traction of broken car
5
From Japan
On 2016-10-06 20:56:53
Shock at towing is also small and cost performance is the highest.
This review is about item#32610916.
Emergency use and OFF leisure
5
From Japan
On 2016-02-25 20:42:13
Although I have not used it yet, the occupancy rate is low, so I was searching for low price and large tolerance. It is compact and it does not get in the way even if it keeps putting in the car.
This review is about item#32610925.
Car traction
5
From Japan
On 2015-12-03 17:22:15
You can use it with confidence. It is good because we could handle even heavier models.
This review is about item#32610925.
Tow
4
From Japan
On 2015-11-02 12:55:05
I bought it at the time of an emergency on the snow road. I can not do anything if there is no tool in either situation of helping side or helping side
This review is about item#32610925.
Tow
4
From Japan
On 2015-11-02 12:53:54
I bought it at the time of an emergency on the snow road. I can not do anything if there is no tool in either situation of helping side or helping side
This review is about item#32610925.
For myself
5
From Japan
On 2015-05-18 11:16:15
I bought Jimny so it is purchased for emergency preparedness.
This review is about item#32610916.

Related Products