Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions D (mm) Dimensions W2(mm) Dimensions A (mm) Dimensions W1(mm) Dimension L1 (mm) Diameter (phi mm) Dimension l3 (mm) Dimensions L (mm) Material (ballstopper) Dimension l1 (mm) Remarks Material (dust cover) Weight (g) Ball Diameter (mm) Dimensions p (mm) Material (Body) Static Load Capacity (N) Dimension L2 (mm) Specification S (Screw) Dimension l (mm) Screw Direction Dimension D2 (mm) Material (bush) Dimension D1 (mm) Dimensions l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions W2(mm) Dimensions A (mm) Dimensions W1(mm) Dimension L1 (mm) Diameter (phi mm) Dimension l3 (mm) Dimensions L (mm) Material (ballstopper) Dimension l1 (mm) Remarks Material (dust cover) Weight (g) Ball Diameter (mm) Dimensions p (mm) Material (Body) Static Load Capacity (N) Dimension L2 (mm) Specification S (Screw) Dimension l (mm) Screw Direction Dimension D2 (mm) Material (bush) Dimension D1 (mm) Dimensions l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 22 8 22 57 25.4 (ball) 22 76 SWCH45K or SWRM 22.5 Is grease products. Special synthetic rubber 260 - 17 Special zinc alloy Daigasuto 14600 30 1N≒0.102kgf M14x2 72 Right-hand thread 25 Copper alloy 20 33.5 1PC 1 LHSA14 10300412 21.99 SGD
In stock
14 - 4 8 18 - 5 25 S45C 7 Item sealed with grease. - 11 8 5.5 (WIDTH ACROSS FLATS, phi 5.5 IN.)) Special zinc die gust alloy 880 8 1Nabout0.102kgf M4x0.7 19.5 Right screw 10 Low carbon steel 8 7 1PC 1 LHSA4 10300342 5.99 SGD
In stock
17 - 5 10 30 - 10 38.5 S45C 12 Item sealed with grease. Special synthetic rubber 27 11.112 8 Special zinc die gust alloy 1180 16 1Nabout0.102kgf M5x0.8 32.5 Right screw 12 Copper alloy 10 13 1PC 1 LHSA5 10300351 9.99 SGD
In stock
19 - 5 10 30 - 10 39.5 S45C 12 Item sealed with grease. Special synthetic rubber 27 11.112 8 Special zinc die gust alloy 1670 16 1Nabout0.102kgf M6x1 32.5 Right screw 12 Copper alloy 10 13 1PC 1 LHSA6 10300367 9.99 SGD
In stock
24 14 5 14 36 - 12.5 48 S45C 14.5 Item sealed with grease. Synthetic rubber 64 15 10 Special zinc die gust alloy 4380 19 1Nabout0.102kgf M8x1.25 41.5 Right screw 16 Copper alloy 13 17 1PC 1 LHSA8 10300376 10.99 SGD
In stock
28 17 6.5 17 43 - 17 57 S45C 16 Item sealed with grease. Synthetic rubber 106 19.05 12 Special zinc die gust alloy 7400 23 1Nabout0.102kgf M10x1.25 49 Right screw 19 Copper alloy 15 21 1PC 1 LHSA10 10300385 11.99 SGD
In stock
28 17 6.5 17 43 - 17 57 S45C 16 Item sealed with grease. Synthetic rubber 106 19.05 12 Special zinc die gust alloy 7400 23 1Nabout0.102kgf M10x1.5 49 Right screw 19 Copper alloy 15 21 1PC 1 LHSA10M 10300394 11.99 SGD
In stock
34 19 6.5 19 50 - 20 67 SWRM OR SWCH45K 20 Item sealed with grease. Synthetic rubber 180 22.225 14 Special zinc die gust alloy 9900 27 1Nabout0.102kgf M12x1.75 64 Right screw 22 Copper alloy 17.5 30 1PC 1 LHSA12 10300403 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
5
From Japan
On 2017-10-12 20:54:54
I used it for the change link of a motorcycle. With a seal rainy weather can be used without anxiety.
This review is about item#10300376.
Used as part of control motor connection link cage
4
From Japan
On 2017-08-17 07:12:25
Although there is no special impression, I will continue to use the size of M6, M8 in the future
This review is about item#10300376.
To create a sample of a thing called a three dimensional flowerpot or a vase. There are quite a few other parts, but I would like a catalog like that
4
From Japan
On 2017-08-08 16:09:40
If you could make El Bowl, how big could it be?
This review is about item#10300412.
I will make an electric cart steering device
5
From Japan
On 2017-05-15 16:05:03
I am satisfied with sufficient strength. I have not yet figured it out because I have not assembled yet, but I am satisfied for the time being.
This review is about item#10300342.
Used for adjustment of automobile auto-rebellaser
5
From Japan
On 2016-05-09 21:53:15
It is advantageous to purchase at an auto parts store. I can save it because I can make the length as you like.
This review is about item#10300367.
To camera shake preventing device of video camera
4
From Japan
On 2016-04-01 19:05:56
Cospa is the best. If you give it strongly, the polished condition is not good like the old car's cylinder, so if you do not use it for a while, it will not be smooth movement.
This review is about item#10300342.
Agricultural machine repair
5
From Japan
On 2016-01-12 18:23:10
It is the second purchase without any inferior to genuine products.
This review is about item#10300367.

Related Products