Buy more than* S$200* and get FREE SHIPPING

Ell Ball LHS Left Screw

5.00 (2)
Screw Direction
Left-hand thread
Remarks
Grease is not included.Please use the proper lubrication.
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) S (Screw) Dimensions D (mm) Dimensions l2 (mm) Dimensions A (mm) Dimension l3 (mm) Dimension L1 (mm) Dimension l1 (mm) Dimensions L (mm) Dimension V(mm) Weight (g) Dimensions p (mm) Specification Dimension W (mm) Dimension L2 (mm) Diameter (phi mm) Dimension l (mm) Ball Diameter (mm) Dimension D2 (mm) Static Load Capacity (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) S (Screw) Dimensions D (mm) Dimensions l2 (mm) Dimensions A (mm) Dimension l3 (mm) Dimension L1 (mm) Dimension l1 (mm) Dimensions L (mm) Dimension V(mm) Weight (g) Dimensions p (mm) Specification Dimension W (mm) Dimension L2 (mm) Diameter (phi mm) Dimension l (mm) Ball Diameter (mm) Dimension D2 (mm) Static Load Capacity (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 M5x0.8 17 15 4 11 27 10 35.5 5 22 8 1Nabout0.102kgf 9 16 - 30.5 11.112 11 2080   1PC 1 LHS5L 10300421 9.99 SGD
Shipped after 2018-01-25
12.5 M8x1.25 24 21.5 5 15 36 14.5 48 8 60 11 1N≒0.102kgf 14 19 - 44 15.875 16 4900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LHS8L 10300446 14.99 SGD
Shipped after 2018-01-25
10 M6x1 19.5 18.5 5 14 30 11.5 39.7 6 32 10 1N≒0.102kgf 11 16 - 36.5 12.7 13 3290   1PC 1 LHS6L 10300437 9.99 SGD
Shipped after 2018-01-24
17.5 M12x1.75 32 30 6.5 20 50 20 66 12 160 17 1N≒0.102kgf 19 27 - 61 22.225 22 12400   1PC 1 LHS12L 10300464 21.99 SGD
Shipped after 2018-01-25
25 M18x1.5 45 40.5 10 25 71 27.5 93.5 18 445 22 1N≒0.102kgf 27 40 31.75 (ball) 84 - 31 25600   1PC 1 LHS18L 10300491 35.99 SGD
Shipped after 2018-01-25
27.5 M20x1.5 49 43 10 27 77 30 101.5 20 580 24 1N≒0.102kgf 30 43 34.925 (ball) 90.5 - 34 31600   1PC 1 LHS20L 10300507 37.99 SGD
Shipped after 2018-01-25
15 M10x1.5 28 26 6.5 18 43 17 57 10 102 13 1N≒0.102kgf 17 23 - 52.5 19.05 19 7640   1PC 1 LHS10L 10300455 15.99 SGD
Shipped after 2018-01-25
22 M16x2 40 35.5 8 23 64 24.5 84 16 300 19 1N≒0.102kgf 22 36 28.575 (ball) 74 - 27 19500   1PC 1 LHS16L 10300482 26.99 SGD
Shipped after 2018-01-25
30 M22x1.5 54 47.5 12 30 84 32.5 111 22 765 27 1N≒0.102kgf 32 47 38.1 (ball) 99 - 37 39800   1PC 1 LHS22L 10300516 51.99 SGD
Shipped after 2018-01-25
20 M14x2 36 33.5 8 22 57 22.5 75 14 227 17 1N≒0.102kgf 22 30 25.4 (ball) 69 - 25 14600   1PC 1 LHS14L 10300473 24.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wearing on 2 wheel off-road car
5
From Japan
On 2016-03-15 20:10:48
It is more elaborate and sturdy than regular parts of 2 wheel off-road vehicle
This review is about item#10300437.
Joint of bike shift link part
5
From Japan
On 2014-03-14 13:37:37
Movement is smooth and no problem
This review is about item#10300437.

Related Products