Buy more than* S$200* and get FREE SHIPPING

Mini Grinding Wheel, “Mini Skill Touch MS”

Purpose
Grinding of steels, cast iron, stainless steel, alloy steel
Outer Diameter (phi mm)
50
Maximum Operating Speed (m/s [m/min])
72[4300]
...see all
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) 2014 TRUSCO Published Page Hole Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) 2014 TRUSCO Published Page Hole Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27500 13 2 2-1737 9.53 80 297-7796 1Box(25Sheet) 1 50x2x9.53 32612465 80.48 SGD
Shipped after 2017-05-29
- - - 2-1737 9.35 46 355-8177 1Box(25Sheet) 1 50x2x9.53 32612447 80.48 SGD
Shipped after 2017-05-29
- - - 2-1737 9.35 60 297-7788 1Box(25Sheet) 1 50x2x9.53 32612456 80.48 SGD
Shipped after 2017-05-29
- - - 2-1737 9.35 120 355-8169 1Box(25Sheet) 1 50x2x9.53 32612474 80.48 SGD
Shipped after 2017-05-29
- - - 2-1737 9.35 120 355-8185 1Box(25Sheet) 1 50x3x9.53 32612517 80.48 SGD
Shipped after 2017-05-29
- - 3 - 9.35 46 355-8193 1Box(25Sheet) 1 50x3x9.53 32612483 80.48 SGD
Shipped after 2017-06-01
- - 3 - 9.35 60 355-8207 1Box(25Sheet) 1 50 x 3 x 9.53 32612492 80.48 SGD
Shipped after 2017-05-29
- - 3 - 9.35 80 355-8215 1Box(25Sheet) 1 50 x 3 x 9.53 32612501 80.48 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products