Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Type Dimension l3 (mm) Material (Body) Dimensions C1 (mm) Material Dimension G(mm) Specification Dimensions d3 (mm) Dimensions dL (mm) Dimensions d2 (mm) Ball Diameter (mm) Dimensions d1 (mm) Static Load Capacity (N) Dimensions h1 (mm) Dynamic Load Capacity (N) Dimension W (mm) Lubrication Type Chamfer Dimension r1 (mm) Dimensions B (mm) Screw Direction Dimensions l5 (mm) Dimension d (mm) Material (bush) Dimensions l4 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimension l3 (mm) Material (Body) Dimensions C1 (mm) Material Dimension G(mm) Specification Dimensions d3 (mm) Dimensions dL (mm) Dimensions d2 (mm) Ball Diameter (mm) Dimensions d1 (mm) Static Load Capacity (N) Dimensions h1 (mm) Dynamic Load Capacity (N) Dimension W (mm) Lubrication Type Chamfer Dimension r1 (mm) Dimensions B (mm) Screw Direction Dimensions l5 (mm) Dimension d (mm) Material (bush) Dimensions l4 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 With internal thread 14 Zinc chromate 6.75 Chrome plating (spherical inner ring) M6x1 1N≒0.102kgf 10 13 18 12.700 9 6910 30 4200 11 Lubricated 0.2 9 Left-hand thread 5 6 Special copper alloy 39   1PC 1 PHS6L 10302625 20.99 SGD
In stock
1130 - 56 - 25 - M30x2 - 40 50 70 50.800 34.8 92200 110 62300 41 - 0.6 37 - 30 30 - 145 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS30L 10302731 209.99 SGD
Shipped after 2018-02-22
160 - 27 - 13.5 - M14x2 - 20 25 34 25.400 16.9 20900 57 16800 22 - 0.2 19 - 8 14 - 74   1pc 1 PHS14L 10302661 31.99 SGD
Shipped after 2018-02-20
210 - 33 - 15 - M16x2 - 22 27 38 28.575 19.4 25400 64 21000 22 - 0.2 21 - 8 16 - 83   1pc 1 PHS16L 10302677 45.99 SGD
Shipped after 2018-02-20
16.5 - 14 - 6 - M5x0.8 - 9 11 16 11.112 7.7 5730 27 3270 9 - 0.2 8 - 4 5 - 35   1pc 1 PHS5L 10302616 22.99 SGD
Shipped after 2018-02-20
72 - 21 - 10.5 - M10x1.5 - 15 19 26 19.050 12.9 13300 43 9810 17 - 0.2 14 - 6.5 10 - 56   1pc 1 PHS10L 10302643 29.99 SGD
Shipped after 2018-02-20
11.9 - 12 - 5.3 - M4x0.7 - 8 9.5 14 9.525 6.5 4680 24 2480 8 - 0.2 7 - 4 4 - 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS4L 10302607 22.99 SGD
Shipped after 2018-02-22
295 - 36 - 16.5 - M18x1.5 - 25 31 42 31.750 21.9 30200 71 25700 27 - 0.2 23 - 10 18 - 92   1pc 1 PHS18L 10302686 48.99 SGD
Shipped after 2018-02-20
490 - 43 - 20 - M22x1.5 - 30 37 50 38.100 25.8 41700 84 37400 32 - 0.2 28 - 22 22 - 109   1pc 1 PHS22L 10302704 70.99 SGD
Shipped after 2018-02-22
43 - 17 - 9 - M8x1.25 - 12.5 16 22 15.875 10.4 10200 36 7010 14 - 0.2 12 - 5 8 - 47   1pc 1 PHS8L 10302634 24.99 SGD
Shipped after 2018-02-20
107 - 24 - 12 - M12x1.75 - 17.5 22 30 22.225 15.4 16900 50 13100 19 - 0.2 16 - 6.5 12 - 65   1pc 1 PHS12L 10302652 28.99 SGD
Shipped after 2018-02-20
5.7 - 10 - 4.5 - M3x0.5 - 5 6.5 12 7.938 5.2 3670 21 1750 5.5 - 0.2 6 - 3 3 - 27   1pc 1 PHS3L 10302591 22.99 SGD
Shipped after 2018-02-22
380 - 40 - 18 - M20x1.5 - 27.5 34 46 34.925 24.4 35500 77 30800 30 - 0.2 25 - 10 20 - 100   1pc 1 PHS20L 10302695 64.99 SGD
Shipped after 2018-02-20
750 - 48 - 22 - M24x2 - 33.5 42 60 42.862 29.6 72700 94 46200 36 - 0.6 31 - 25 25 - 124 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS25L 10302713 129.99 SGD
Shipped after 2018-02-22
950 - 53 - 25 - M27x2 - 37 46 66 47.625 32.3 87000 103 58400 41 - 0.6 35 - 28 28 - 136 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS28L 10302722 139.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products