Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d1 (mm) Static Load Capacity (N) Dimensions h1 (mm) Dynamic Load Capacity (N) Dimension W (mm) Lubrication Type Chamfer Dimension r1 (mm) Dimensions B (mm) Screw Direction Dimensions l5 (mm) Dimension d (mm) Material (bush) Dimensions l4 (mm) Weight (g) Type Dimension l3 (mm) Material (Body) Dimensions C1 (mm) Material Dimension G(mm) Specification Dimensions d3 (mm) Dimensions dL (mm) Dimensions d2 (mm) Ball Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Static Load Capacity (N) Dimensions h1 (mm) Dynamic Load Capacity (N) Dimension W (mm) Lubrication Type Chamfer Dimension r1 (mm) Dimensions B (mm) Screw Direction Dimensions l5 (mm) Dimension d (mm) Material (bush) Dimensions l4 (mm) Weight (g) Type Dimension l3 (mm) Material (Body) Dimensions C1 (mm) Material Dimension G(mm) Specification Dimensions d3 (mm) Dimensions dL (mm) Dimensions d2 (mm) Ball Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6910 30 4200 11 Lubricated 0.2 9 Right-hand thread 5 6 Special copper alloy 39 25 With internal thread 14 Zinc chromate 6.75 Chrome plating (spherical inner ring) M6x1 1N≒0.102kgf 10 13 18 12.700   1PC 1 PHS6 10302774 20.99 SGD
In stock
10.4 10200 36 7010 14 Lubricated 0.2 12 Right-hand thread 5 8 Special copper alloy 47 43 With internal thread 17 Zinc chromate 9 Chrome plating (spherical inner ring) M8x1.25 1N≒0.102kgf 12.5 16 22 15.875   1PC 1 PHS8 10302783 24.99 SGD
In stock
5.2, 5.2, 5.2, 5.2 3670, 3670, 3670, 3670 21, 21, 21, 21 1750, 1750, 1750, 1750 5.5, 5.5, 5.5, 5.5 - 0.2, 0.2, 0.2, 0.2 6, 6, 6, 6 - 3, 3, 3, 3 3, 3, 3, 3 - 27, 27, 27, 27 5.7, 5.7, 5.7, 5.7 - 10, 10, 10, 10 - 4.5, 4.5, 4.5, 4.5 - M3x0.5, M3x0.5, M3x0.5, M3x0.5 - 5, 5, 5, 5 6.5, 6.5, 6.5, 6.5 12, 12, 12, 12 7.938, 7.938, 7.938, 7.938 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS3 10302747 21.99 SGD
Shipped after 2018-01-22
12.9, 12.9, 12.9, 12.9 13300, 13300, 13300, 13300 43, 43, 43, 43 9810, 9810, 9810, 9810 17, 17, 17, 17 - 0.2, 0.2, 0.2, 0.2 14, 14, 14, 14 - 6.5, 6.5, 6.5, 6.5 10, 10, 10, 10 - 56, 56, 56, 56 72, 72, 72, 72 - 21, 21, 21, 21 - 10.5, 10.5, 10.5, 10.5 - M10x1.5, M10x1.5, M10x1.5, M10x1.5 - 15, 15, 15, 15 19, 19, 19, 19 26, 26, 26, 26 19.050, 19.050, 19.050, 19.050   1pc 1 PHS10 10302792 29.99 SGD
In stock
16.9, 16.9, 16.9, 16.9 20900, 20900, 20900, 20900 57, 57, 57, 57 16800, 16800, 16800, 16800 22, 22, 22, 22 - 0.2, 0.2, 0.2, 0.2 19, 19, 19, 19 - 8, 8, 8, 8 14, 14, 14, 14 - 74, 74, 74, 74 160, 160, 160, 160 - 27, 27, 27, 27 - 13.5, 13.5, 13.5, 13.5 - M14x2, M14x2, M14x2, M14x2 - 20, 20, 20, 20 25, 25, 25, 25 34, 34, 34, 34 25.400, 25.400, 25.400, 25.400   1pc 1 PHS14 10302817 29.99 SGD
In stock
6.5, 6.5, 6.5, 6.5 4680, 4680, 4680, 4680 24, 24, 24, 24 2480, 2480, 2480, 2480 8, 8, 8, 8 - 0.2, 0.2, 0.2, 0.2 7, 7, 7, 7 - 4, 4, 4, 4 4, 4, 4, 4 - 31, 31, 31, 31 11.9, 11.9, 11.9, 11.9 - 12, 12, 12, 12 - 5.3, 5.3, 5.3, 5.3 - M4x0.7, M4x0.7, M4x0.7, M4x0.7 - 8, 8, 8, 8 9.5, 9.5, 9.5, 9.5 14, 14, 14, 14 9.525, 9.525, 9.525, 9.525   1pc 1 PHS4 10302756 21.99 SGD
Shipped after 2018-01-22
25.8, 25.8, 25.8, 25.8 41700, 41700, 41700, 41700 84, 84, 84, 84 37400, 37400, 37400, 37400 32, 32, 32, 32 - 0.2, 0.2, 0.2, 0.2 28, 28, 28, 28 - 22, 22, 22, 22 22, 22, 22, 22 - 109, 109, 109, 109 490, 490, 490, 490 - 43, 43, 43, 43 - 20, 20, 20, 20 - M22x1.5, M22x1.5, M22x1.5, M22x1.5 - 30, 30, 30, 30 37, 37, 37, 37 50, 50, 50, 50 38.100, 38.100, 38.100, 38.100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS22 10302853 69.99 SGD
In stock
29.6, 29.6, 29.6, 29.6 72700, 72700, 72700, 72700 94, 94, 94, 94 46200, 46200, 46200, 46200 36, 36, 36, 36 - 0.6, 0.6, 0.6, 0.6 31, 31, 31, 31 - 25, 25, 25, 25 25, 25, 25, 25 - 124, 124, 124, 124 750, 750, 750, 750 - 48, 48, 48, 48 - 22, 22, 22, 22 - M24x2, M24x2, M24x2, M24x2 - 33.5, 33.5, 33.5, 33.5 42, 42, 42, 42 60, 60, 60, 60 42.862, 42.862, 42.862, 42.862   1pc 1 PHS25 10302862 129.99 SGD
In stock
15.4 16900 50 13100 19 - 0.2 16 - 6.5 12 - 65 107 - 24 - 12 - M12x1.75 - 17.5 22 30 22.225   1pc 1 PHS12 10302801 28.99 SGD
In stock
19.4 25400 64 21000 22 - 0.2 21 - 8 16 - 83 210 - 33 - 15 - M16x2 - 22 27 38 28.575   1pc 1 PHS16 10302826 41.99 SGD
In stock
21.9 30200 71 25700 27 - 0.2 23 - 10 18 - 92 295 - 36 - 16.5 - M18x1.5 - 25 31 42 31.750   1pc 1 PHS18 10302835 47.99 SGD
In stock
7.7, 7.7, 7.7, 7.7 5730, 5730, 5730, 5730 27, 27, 27, 27 3270, 3270, 3270, 3270 9, 9, 9, 9 - 0.2, 0.2, 0.2, 0.2 8, 8, 8, 8 - 4, 4, 4, 4 5, 5, 5, 5 - 35, 35, 35, 35 16.5, 16.5, 16.5, 16.5 - 14, 14, 14, 14 - 6, 6, 6, 6 - M5x0.8, M5x0.8, M5x0.8, M5x0.8 - 9, 9, 9, 9 11, 11, 11, 11 16, 16, 16, 16 11.112, 11.112, 11.112, 11.112   1pc 1 PHS5 10302765 21.99 SGD
In stock
32.3, 32.3, 32.3, 32.3 87000, 87000, 87000, 87000 103, 103, 103, 103 58400, 58400, 58400, 58400 41, 41, 41, 41 - 0.6, 0.6, 0.6, 0.6 35, 35, 35, 35 - 28, 28, 28, 28 28, 28, 28, 28 - 136, 136, 136, 136 950, 950, 950, 950 - 53, 53, 53, 53 - 25, 25, 25, 25 - M27x2, M27x2, M27x2, M27x2 - 37, 37, 37, 37 46, 46, 46, 46 66, 66, 66, 66 47.625, 47.625, 47.625, 47.625 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS28 10302871 139.99 SGD
Shipped after 2018-01-22
24.4, 24.4, 24.4, 24.4 35500, 35500, 35500, 35500 77, 77, 77, 77 30800, 30800, 30800, 30800 30, 30, 30, 30 - 0.2, 0.2, 0.2, 0.2 25, 25, 25, 25 - 10, 10, 10, 10 20, 20, 20, 20 - 100, 100, 100, 100 380, 380, 380, 380 - 40, 40, 40, 40 - 18, 18, 18, 18 - M20x1.5, M20x1.5, M20x1.5, M20x1.5 - 27.5, 27.5, 27.5, 27.5 34, 34, 34, 34 46, 46, 46, 46 34.925, 34.925, 34.925, 34.925   1pc 1 PHS20 10302844 61.99 SGD
In stock
34.8, 34.8, 34.8, 34.8 92200, 92200, 92200, 92200 110, 110, 110, 110 62300, 62300, 62300, 62300 41, 41, 41, 41 - 0.6, 0.6, 0.6, 0.6 37, 37, 37, 37 - 30, 30, 30, 30 30, 30, 30, 30 - 145, 145, 145, 145 1130, 1130, 1130, 1130 - 56, 56, 56, 56 - 25, 25, 25, 25 - M30x2, M30x2, M30x2, M30x2 - 40, 40, 40, 40 50, 50, 50, 50 70, 70, 70, 70 50.800, 50.800, 50.800, 50.800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PHS30 10302887 209.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for maintenance of the machine.
5
From Japan
On 2017-12-15 17:43:37
I heard that delivery is required except for monotaro but I am surprised because it arrived quickly when ordering to a monotaro. Since the makers are the same, the performance does not change and is safe. I would like to continue using it.
This review is about item#10302844.

Related Products