Buy more than* S$200* and get FREE SHIPPING

Pillow Ball PHS EC With Female Screw Oil-Free Formula Left Screws

...see all>
Product Options
ADD TO CART
Dimension l3 (mm) Weight (g) Dimensions dL (mm) Dimensions C1 (mm) Material (Body) Ball Diameter (mm) Dimension G(mm) Material Static Load Capacity (N) Dimensions d3 (mm) Specification Dynamic Load Capacity (N) Dimensions d2 (mm) Lubrication Type Dimensions d1 (mm) Screw Direction Dimensions h1 (mm) Material (bush) Dimension W (mm) Chamfer Dimension r1 (mm) Dimensions B (mm) Dimensions l5 (mm) Dimension d (mm) Dimensions l4 (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l3 (mm) Weight (g) Dimensions dL (mm) Dimensions C1 (mm) Material (Body) Ball Diameter (mm) Dimension G(mm) Material Static Load Capacity (N) Dimensions d3 (mm) Specification Dynamic Load Capacity (N) Dimensions d2 (mm) Lubrication Type Dimensions d1 (mm) Screw Direction Dimensions h1 (mm) Material (bush) Dimension W (mm) Chamfer Dimension r1 (mm) Dimensions B (mm) Dimensions l5 (mm) Dimension d (mm) Dimensions l4 (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1Nabout0.102kgf - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHS18ECL 10302984 42.99 SGD
Shipped after 2018-04-27
40 380 34 18 Zinc chromate 34.925 M20x1.5 Chrome plating (spherical inner ring) 30000 27.5 1N≒0.102kgf 61600 46 Oil-free 24.4 Left-hand thread 77 Special copper alloy 30 0.2 25 10 20 100 With internal thread   1PC 1 PHS20ECL 10302993 54.99 SGD
Shipped after 2018-04-27
12.5 16.5 11 6 Zinc chromate 11.112 M5x0.8 Chrome plating (spherical inner ring) 4010 9 1N≒0.102kgf 6540 16 Oil-free 7.7 Left-hand thread 27 Special copper alloy 9 0.2 8 4 5 35 With internal thread   1PC 1 PHS5ECL 10302914 19.99 SGD
Shipped after 2018-04-27
13.5 25 13 6.75 Zinc chromate 12.700 M6x1 Chrome plating (spherical inner ring) 4940 10 1N≒0.102kgf 8410 18 Oil-free 9 Left-hand thread 30 Special copper alloy 11 0.2 9 5 6 39 With internal thread   1PC 1 PHS6ECL 10302923 18.99 SGD
In stock
12 11.9 9.5 5.3 Zinc chromate 9.525 M4x0.7 Chrome plating (spherical inner ring) 3260 8 1N≒0.102kgf 4950 14 Oil-free 6.5 Left-hand thread 24 Special copper alloy 8 0.2 7 4 4 31 With internal thread   1PC 1 PHS4ECL 10302905 24.99 SGD
Shipped after 2018-04-27
27 160 25 13.5 Zinc chromate 25.400 M14x2 Chrome plating (spherical inner ring) 17200 20 1N≒0.102kgf 33600 34 Oil-free 16.9 Left-hand thread 57 Special copper alloy 22 0.2 19 8 14 74 With internal thread   1PC 1 PHS14ECL 10302966 31.99 SGD
Shipped after 2018-04-27
16 43 16 9 Zinc chromate 15.875 M8x1.25 Chrome plating (spherical inner ring) 7760 12.5 1N≒0.102kgf 14000 22 Oil-free 10.4 Left-hand thread 36 Special copper alloy 14 0.2 12 5 8 47 With internal thread   1PC 1 PHS8ECL 10302932 20.99 SGD
In stock
33 210 27 15 Zinc chromate 28.575 M16x2 Chrome plating (spherical inner ring) 21100 22 1N≒0.102kgf 42000 38 Oil-free 19.4 Left-hand thread 64 Special copper alloy 22 0.2 21 8 16 83 With internal thread   1PC 1 PHS16ECL 10302975 37.99 SGD
Shipped after 2018-04-27
43 490 37 20 Zinc chromate 38.100 M22x1.5 Chrome plating (spherical inner ring) 36400 30 - 74700 50 Oil-free 25.8 Left-hand thread 84 Special copper alloy 32 0.2 28 22 22 109 With internal thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHS22ECL 10303002 66.99 SGD
Shipped after 2018-04-27
19.5 72 19 10.5 Zinc chromate 19.050 M10x1.5 Chrome plating (spherical inner ring) 10500 15 1N≒0.102kgf 19600 26 Oil-free 12.9 Left-hand thread 43 Special copper alloy 17 0.2 14 6.5 10 56 With internal thread   1PC 1 PHS10ECL 10302941 22.99 SGD
In stock
24 107 22 12 Zinc chromate 22.225 M12x1.75 Chrome plating (spherical inner ring) 13700 17.5 1N≒0.102kgf 26200 30 Oil-free 15.4 Left-hand thread 50 Special copper alloy 19 0.2 16 6.5 12 65 With internal thread   1PC 1 PHS12ECL 10302957 25.99 SGD
Shipped after 2018-04-27
10 5.7 6.5 4.5 Zinc chromate 7.938 M3x0.5 Chrome plating (spherical inner ring) 2480 5 1N≒0.102kgf 3500 12 Oil-free 5.2 Left-hand thread 21 Special copper alloy 5.5 0.2 6 3 3 27 With internal thread *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHS3ECL 10302896 24.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products