Buy more than* S$200* and get FREE SHIPPING

Pillow Ball PHS[]EC, with Female Screws.Oil-Free Formula.Right Screws

5.00 (3)
...see all>
Product Options
ADD TO CART
Dynamic Load Capacity (N) Dimensions d2 (mm) Lubrication Type Dimensions d1 (mm) Screw Direction Dimensions h1 (mm) Material (bush) Dimension W (mm) Chamfer Dimension r1 (mm) Dimensions B (mm) Dimensions l5 (mm) Dimension d (mm) Dimensions l4 (mm) Type Dimension l3 (mm) Weight (g) Dimensions dL (mm) Dimensions C1 (mm) Material (Body) Ball Diameter (mm) Dimension G(mm) Material Static Load Capacity (N) Dimensions d3 (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dynamic Load Capacity (N) Dimensions d2 (mm) Lubrication Type Dimensions d1 (mm) Screw Direction Dimensions h1 (mm) Material (bush) Dimension W (mm) Chamfer Dimension r1 (mm) Dimensions B (mm) Dimensions l5 (mm) Dimension d (mm) Dimensions l4 (mm) Type Dimension l3 (mm) Weight (g) Dimensions dL (mm) Dimensions C1 (mm) Material (Body) Ball Diameter (mm) Dimension G(mm) Material Static Load Capacity (N) Dimensions d3 (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33600 34 Oil-free 16.9 Right-hand thread 57 Special copper alloy 22 0.2 19 8 14 74 With internal thread 27 160 25 13.5 Zinc chromate 25.400 M14x2 Chrome plating (spherical inner ring) 17200 20 1N≒0.102kgf   1PC 1 PHS14EC 10303081 31.99 SGD
Shipped after 2018-04-26
42000 38 Oil-free 19.4 Right-hand thread 64 Special copper alloy 22 0.2 21 8 16 83 With internal thread 33 210 27 15 Zinc chromate 28.575 M16x2 Chrome plating (spherical inner ring) 21100 22 1N≒0.102kgf   1PC 1 PHS16EC 10303097 36.99 SGD
Shipped after 2018-04-23
61600 46 Oil-free 24.4 Right-hand thread 77 Special copper alloy 30 0.2 25 10 20 100 With internal thread 40 380 34 18 Zinc chromate 34.925 M20x1.5 Chrome plating (spherical inner ring) 30000 27.5 1N≒0.102kgf   1PC 1 PHS20EC 10303115 54.99 SGD
Shipped after 2018-04-26
3500 12 Oil-free 5.2 Right-hand thread 21 Special copper alloy 5.5 0.2 6 3 3 27 With internal thread 10 5.7 6.5 4.5 Zinc chromate 7.938 M3x0.5 Chrome plating (spherical inner ring) 2480 5 1N≒0.102kgf *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHS3EC 10303011 24.99 SGD
Shipped after 2018-04-26
4950 14 Oil-free 6.5 Right-hand thread 24 Special copper alloy 8 0.2 7 4 4 31 With internal thread 12 11.9 9.5 5.3 Zinc chromate 9.525 M4x0.7 Chrome plating (spherical inner ring) 3260 8 1N≒0.102kgf   1PC 1 PHS4EC 10303027 19.99 SGD
Shipped after 2018-04-23
6540 16 Oil-free 7.7 Right-hand thread 27 Special copper alloy 9 0.2 8 4 5 35 With internal thread 12.5 16.5 11 6 Zinc chromate 11.112 M5x0.8 Chrome plating (spherical inner ring) 4010 9 1N≒0.102kgf   1PC 1 PHS5EC 10303036 18.99 SGD
Shipped after 2018-04-23
74700 50 Oil-free 25.8 Right-hand thread 84 Special copper alloy 32 0.2 28 22 22 109 With internal thread 43 490 37 20 Zinc chromate 38.100 M22x1.5 Chrome plating (spherical inner ring) 36400 30 -   1PC 1 PHS22EC 10303124 65.99 SGD
Shipped after 2018-04-26
14000 22 Oil-free 10.4 Right-handthread 36 Special copper alloy 14 0.2 12 5 8 47 With internal thread 16 43 16 9 Zinc chromate 15.875 M8x1.25 Chromeplating(sphericalinnerring) 7760 12.5 1N≒0.102kgf   1PC 1 PHS8EC 10303054 20.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - - - - - - 1Nabout0.102kgf *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PHS18EC 10303106 42.99 SGD
Shipped after 2018-04-26
8410 18 Non oil supply type 9 Right screw 30 Special copper alloy 11 0.2 9 5 6 39 With a female screw 13.5 25 13 6.75 Zinc chromate 12.700 M6x1 Chrome plating (spherical inner ring) 4940 10 1Nabout0.102kgf   1PC 1 PHS6EC 10303045 18.99 SGD
Shipped after 2018-04-23
19600 26 Non refueling type 12.9 Right screw 43 Special copper alloy 17 0.2 14 6.5 10 56 With a female screw 19.5 72 19 10.5 Zinc chromate 19.050 M10x1.5 Chrome plated (spherical inner ring) 10500 15 1Nabout0.102kgf   1PC 1 PHS10EC 10303063 22.99 SGD
Shipped after 2018-04-23
26200 30 Non oil supply type 15.4 Right screw 50 Special copper alloy 19 0.2 16 6.5 12 65 With a female screw 24 107 22 12 Zinc chromate 22.225 M12x1.75 Chrome plating (spherical inner ring) 13700 17.5 1Nabout0.102kgf   1PC 1 PHS12EC 10303072 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Parts of self-made electric can crusher
5
From Japan
On 2018-04-02 15:53:29
Although it was still used a little but it was running very smoothly, it was good because I bought it cheaply. I think that maintenance is easy as it is an oilless type
This review is about item#10303063.
The part of the tire excavator lever and wire connection
5
From Japan
On 2018-03-29 15:12:02
Yanmar V4-3 bucket lever and wire pillow ball spliced ​​part broken so purchase for replacement. Both size and comfort were very helpful without problems. I think that it is rarely broken, but I was glad that I was able to install it as soon as I asked.
This review is about item#10303054.
Reciprocating fatigue testing machine For grasping test piece
5
From Japan
On 2015-04-05 09:10:52
There is nothing trouble even with reciprocation of 10 million times with sufficient durability. It is very convenient because no bending moment is applied to the test piece.
This review is about item#10303045.

Related Products