Buy more than* S$200* and get FREE SHIPPING

Electric Circular Saw

Rated Time (minutes)
30
Inclined Cutting (Degree)
0 - 45
Maximum Cutting Depth (mm)
56 (vertical mode)
Maximum Cutting Depth (mm)
37
Blade Diameter (phi mm)
165
Body Dimensions (Length x Width x Height) (mm)
283x210x234
No Load Rotation Speed (min-1[r.p.m])
5200
Cord Length (m)
About 5
Power Consumption (W)
900
Voltage (V)
AC100
Current (A)
9.5
Cycle(Hz)
50/60
Weight (kg)
About 3.5
Accessories
Parallel ruler, blade replacement hex wrench saw, Tipped 165mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DM-110 32612562 129.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products