Buy more than* S$200* and get FREE SHIPPING

Pillow Ball Pos, With Male Screws, Oil Formula, Left Screws

4.00 (1)
Material (bush)
Special copper alloy
Material (Body)
Zinc chromate
...see all>
Product Options
ADD TO CART
Static Load Capacity (N) Dimensions d1 (mm) Dynamic Load Capacity (N) Dimensions B (mm) Lubrication Type Dimension d (mm) Screw Direction Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material Dimension l1 (mm) Specification Dimensions C1 (mm) Dimension h (mm) Dimension G(mm) Ball Diameter (mm) Dimensions d2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static Load Capacity (N) Dimensions d1 (mm) Dynamic Load Capacity (N) Dimensions B (mm) Lubrication Type Dimension d (mm) Screw Direction Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material Dimension l1 (mm) Specification Dimensions C1 (mm) Dimension h (mm) Dimension G(mm) Ball Diameter (mm) Dimensions d2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13300 12.9 9810 14 Lubricated 10 Left-hand thread With external thread 0.2 54 61 Chrome plating (spherical inner ring) 29 1N≒0.102kgf 10.5 48 M10x1.5 19.050 26   1PC 1 POS10L 10303185 20.99 SGD
Shipped after 2018-05-07
20900 16.9 16800 19 Lubricated 14 Left-hand thread With external thread 0.2 126 77 Chrome plating (spherical inner ring) 36 1N≒0.102kgf 13.5 60 M14x2 25.400 34   1PC 1 POS14L 10303203 29.99 SGD
Shipped after 2018-04-26
30200 21.9 25700 23 Lubricated 18 Left-hand thread With external thread 0.2 260 93 Chrome plating (spherical inner ring) 44 1N≒0.102kgf 16.5 72 M18x1.5 31.750 42   1PC 1 POS18L 10303221 47.99 SGD
Shipped after 2018-04-23
35500 24.4 30800 25 Lubricated 20 Left-hand thread With external thread 0.2 340 101 Chrome plating (spherical inner ring) 47 1N≒0.102kgf 18 78 M20x1.5 34.925 46   1PC 1 POS20L 10303237 56.99 SGD
Shipped after 2018-04-24
41700 25.8 37400 28 Lubricated 22 Left-hand thread With external thread 0.2 435 109 Chrome plating (spherical inner ring) 51 1N≒0.102kgf 20 84 M22x1.5 38.100 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS22L 10303246 69.99 SGD
Shipped after 2018-04-26
72700 29.6 46200 31 Lubricated 25 Left-hand thread With external thread 0.6 650 124 Chrome plating (spherical inner ring) 57 1N≒0.102kgf 22 94 M24x2 42.862 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS25L 10303255 119.99 SGD
Shipped after 2018-04-26
87000 32.3 58400 35 Lubricated 28 Left-hand thread With external thread 0.6 875 136 Chrome plating (spherical inner ring) 62 1N≒0.102kgf 25 103 M27x2 47.625 66 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS28L 10303264 139.99 SGD
Shipped after 2018-04-26
92200 34.8 62300 37 Lubricated 30 Left-hand thread With external thread 0.6 1070 145 Chrome plating (spherical inner ring) 66 1N≒0.102kgf 25 110 M30x2 50.800 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS30L 10303273 189.99 SGD
Shipped after 2018-04-26
1220 5.2 1750 6 Lubricated 3 Left-hand thread With external thread 0.2 5.0 33 Chrome plating (spherical inner ring) 15 1N≒0.102kgf 4.5 27 M3x0.5 7.938 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS3L 10303133 22.99 SGD
Shipped after 2018-04-26
2060 6.5 2480 7 Lubricated 4 Left-hand thread With external thread 0.2 8.1 37 Chrome plating (spherical inner ring) 17 1N≒0.102kgf 5.3 30 M4x0.7 9.525 14   1PC 1 POS4L 10303142 22.99 SGD
Shipped after 2018-04-26
3340 7.7 3270 8 Lubricated 5 Left-hand thread With external thread 0.2 12.5 41 Chrome plating (spherical inner ring) 20 1N≒0.102kgf 6 33 M5x0.8 11.112 16   1PC 1 POS5L 10303151 24.99 SGD
Shipped after 2018-04-24
4730 9 4200 9 Lubricated 6 Left-hand thread With external thread 0.2 19 45 Chrome plating (spherical inner ring) 22 1N≒0.102kgf 6.75 36 M6x1 12.700 18   1PC 1 POS6L 10303167 19.99 SGD
Shipped after 2018-04-23
25400 19.4 21000 21 Lubricated 16 Left-hand thread With external thread 0.2 185 85 Chrome plating (spherical inner ring) 40 1N≒0.102kgf 15 66 M16x2 28.575 38   1PC 1 POS16L 10303212 40.99 SGD
Shipped after 2018-04-24
16900 15.4 13100 16 Lubricated 12 Left-handthread Withexternalthread 0.2 85 69 Chromeplating(sphericalinnerring) 33 1N≒0.102kgf 12 54 M12x1.75 22.225 30   1PC 1 POS12L 10303194 28.99 SGD
Shipped after 2018-04-24
8640 10.4 7010 12 Refueling type 8 Left screw With a male screw 0.2 32 53 Chrome plated (spherical inner ring) 25 1Nabout0.102kgf 9 42 M8x1.25 15.875 22   1PC 1 POS8L 10303176 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for steering and lateral lot.
4
From Japan
On 2018-01-16 14:56:21
As for goods, we changed to Pirro, so the movement around the foot became better.
This review is about item#10303212.

Related Products