Buy more than* S$200* and get FREE SHIPPING

Pillow Ball Pos, With Male Screws, Oil Formula, Right Screws

5.00 (1)
Material (bush)
Special copper alloy
Material (Body)
Zinc chromate
...see all>
Product Options
ADD TO CART
Lubrication Type Dimension d (mm) Screw Direction Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material Dimension l1 (mm) Specification Dimensions C1 (mm) Dimension h (mm) Dimension G(mm) Ball Diameter (mm) Dimensions d2 (mm) Static Load Capacity (N) Dimensions d1 (mm) Dynamic Load Capacity (N) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lubrication Type Dimension d (mm) Screw Direction Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material Dimension l1 (mm) Specification Dimensions C1 (mm) Dimension h (mm) Dimension G(mm) Ball Diameter (mm) Dimensions d2 (mm) Static Load Capacity (N) Dimensions d1 (mm) Dynamic Load Capacity (N) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lubricated 16 Right-hand thread With external thread 0.2 185 85 Chrome plating (spherical inner ring) 40 1N≒0.102kgf 15 66 M16x2 28.575 38 25400 19.4 21000 21   1PC 1 POS16 10303361 42.99 SGD
In stock
Lubricated 25 Right-hand thread With external thread 0.6 650 124 Chrome plating (spherical inner ring) 57 1N≒0.102kgf 22 94 M24x2 42.862 60 72700 29.6 46200 31 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS25 10303404 119.99 SGD
Shipped after 2018-04-26
Lubricated 20 Right-hand thread With external thread 0.2 340 101 Chrome plating (spherical inner ring) 47 1N≒0.102kgf 18 78 M20x1.5 34.925 46 35500 24.4 30800 25   1PC 1 POS20 10303386 56.99 SGD
In stock
Lubricated 4 Right-hand thread With external thread 0.2 8.1 37 Chrome plating (spherical inner ring) 17 1N≒0.102kgf 5.3 30 M4x0.7 9.525 14 2060 6.5 2480 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS4 10303291 22.99 SGD
Shipped after 2018-04-26
Lubricated 5 Right-hand thread With external thread 0.2 12.5 41 Chrome plating (spherical inner ring) 20 1N≒0.102kgf 6 33 M5x0.8 11.112 16 3340 7.7 3270 8   1PC 1 POS5 10303307 20.99 SGD
In stock
Lubricated 3 Right-hand thread With external thread 0.2 5.0 33 Chrome plating (spherical inner ring) 15 1N≒0.102kgf 4.5 27 M3x0.5 7.938 12 1220 5.2 1750 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS3 10303282 22.99 SGD
Shipped after 2018-04-26
Lubricated 12 Right-hand thread With external thread 0.2 85 69 Chrome plating (spherical inner ring) 33 1N≒0.102kgf 12 54 M12x1.75 22.225 30 16900 15.4 13100 16   1PC 1 POS12 10303343 28.99 SGD
In stock
Lubricated 22 Right-hand thread With external thread 0.2 435 109 Chrome plating (spherical inner ring) 51 1N≒0.102kgf 20 84 M22x1.5 38.100 50 41700 25.8 37400 28   1PC 1 POS22 10303395 69.99 SGD
Shipped after 2018-04-26
Lubricated 28 Right-hand thread With external thread 0.6 875 136 Chrome plating (spherical inner ring) 62 1N≒0.102kgf 25 103 M27x2 47.625 66 87000 32.3 58400 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS28 10303413 139.99 SGD
Shipped after 2018-04-26
Lubricated 30 Right-hand thread With external thread 0.6 1070 145 Chrome plating (spherical inner ring) 66 1N≒0.102kgf 25 110 M30x2 50.800 70 92200 34.8 62300 37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS30 10303422 189.99 SGD
Shipped after 2018-04-26
Lubricated 14 Right-handthread Withexternalthread 0.2 126 77 Chromeplating(sphericalinnerring) 36 1N≒0.102kgf 13.5 60 M14x2 25.4 34 20900 16.9 16800 19   1PC 1 POS14 10303352 28.99 SGD
In stock
Lubricated 6 Right-handthread Withexternalthread 0.2 19 45 Chromeplating(sphericalinnerring) 22 1N≒0.102kgf 6.75 36 M6x1 12.7 18 4730 9 4200 9   1PC 1 POS6 10303316 19.99 SGD
In stock
Lubricated 10 Right-handthread Withexternalthread 0.2 54 61 Chromeplating(sphericalinnerring) 29 1N≒0.102kgf 10.5 48 M10x1.5 19.05 26 13300 12.9 9810 14   1PC 1 POS10 10303334 20.99 SGD
In stock
Refueling type 8 Right screw With external screw 0.2 32 53 Chrome plating (spherical inner ring) 25 1Nabout0.102kgf 9 42 M8x1.25 15.875 22 8640 10.4 7010 12   1PC 1 POS8 10303325 20.99 SGD
In stock
Refueling type 18 Right screw With external screw 0.2 260 93 Chrome plating (spherical inner ring) 44 1Nabout0.102kgf 16.5 72 M18x1.5 31.750 42 30200 21.9 25700 23   1PC 1 POS18 10303377 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the parts of the buggy
5
From Japan
On 2016-08-01 17:05:01
It was good because it fitted exactly with the parts I wanted
This review is about item#10303325.

Related Products