Buy more than* S$200* and get FREE SHIPPING

Pillow Ball POS[]EC, with Male Screws, Oil-Free Formula, Left Screws

3.00 (1)
...see all>
Product Options
ADD TO CART
Dynamic Load Capacity (N) Dimensions d1 (mm) Lubrication Type Dimensions B (mm) Screw Direction Dimension d (mm) Material (bush) Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material (Body) Dimension l1 (mm) Material Dimensions C1 (mm) Specification Dimension h (mm) Ball Diameter (mm) Dimension G(mm) Static Load Capacity (N) Dimensions d2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dynamic Load Capacity (N) Dimensions d1 (mm) Lubrication Type Dimensions B (mm) Screw Direction Dimension d (mm) Material (bush) Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material (Body) Dimension l1 (mm) Material Dimensions C1 (mm) Specification Dimension h (mm) Ball Diameter (mm) Dimension G(mm) Static Load Capacity (N) Dimensions d2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8410 9 Oil-free 9 Left-handthread 6 Special copper alloy Withexternalthread 0.2 19 45 Zinc chromate 22 Chromeplating(sphericalinnerring) 6.75 1N≒0.102kgf 36 12.7 M6x1 4730 18   1PC 1 POS6ECL 10303465 19.99 SGD
In stock
14000 10.4 Oil-free 12 Left-handthread 8 Special copper alloy Withexternalthread 0.2 32 53 Zinc chromate 25 Chromeplating(sphericalinnerring) 9 1N≒0.102kgf 42 15.875 M8x1.25 7760 22   1PC 1 POS8ECL 10303474 20.99 SGD
In stock
- - - - - - - - - - - - - - - 1Nabout0.102kgf - - - - -   1PC 1 POS22ECL 10303544 62.99 SGD
In stock
- - - - - - - - - - - - - - - 1Nabout0.102kgf - - - - -   1PC 1 POS10ECL 10303483 20.99 SGD
In stock
33600 16.9 Oil-free 19 Left-hand thread 14 Special copper alloy With external thread 0.2 126 77 Zinc chromate 36 Chrome plating (spherical inner ring) 13.5 1N≒0.102kgf 60 25.400 M14x2 17200 34   1PC 1 POS14ECL 10303501 29.99 SGD
Shipped after 2018-01-30
51400 21.9 Oil-free 23 Left-hand thread 18 Special copper alloy With external thread 0.2 260 93 Zinc chromate 44 Chrome plating (spherical inner ring) 16.5 1N≒0.102kgf 72 31.750 M18x1.5 25100 42   1PC 1 POS18ECL 10303526 42.99 SGD
Shipped after 2018-01-29
42000 19.4 Oil-free 21 Left-hand thread 16 Special copper alloy With external thread 0.2 185 85 Zinc chromate 40 Chrome plating (spherical inner ring) 15 1N≒0.102kgf 66 28.575 M16x2 21100 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS16ECL 10303517 35.99 SGD
Shipped after 2018-01-30
3500 5.2 Oil-free 6 Left-hand thread 3 Special copper alloy With external thread 0.2 5.0 33 Zinc chromate 15 Chrome plating (spherical inner ring) 4.5 1N≒0.102kgf 27 7.938 M3x0.5 1220 12   1PC 1 POS3ECL 10303431 20.99 SGD
Shipped after 2018-01-30
61600 24.4 Oil-free 25 Left-hand thread 20 Special copper alloy With external thread 0.2 340 101 Zinc chromate 47 Chrome plating (spherical inner ring) 18 1N≒0.102kgf 78 34.925 M20x1.5 30000 46   1PC 1 POS20ECL 10303535 57.99 SGD
Shipped after 2018-01-29
6540 7.7 Oil-free 8 Left-hand thread 5 Special copper alloy With external thread 0.2 12.5 41 Zinc chromate 20 Chrome plating (spherical inner ring) 6 1N≒0.102kgf 33 11.112 M5x0.8 3340 16   1PC 1 POS5ECL 10303456 24.99 SGD
Shipped after 2018-01-30
4950 6.5 Oil-free 7 Left-hand thread 4 Special copper alloy With external thread 0.2 8.1 37 Zinc chromate 17 Chrome plating (spherical inner ring) 5.3 1N≒0.102kgf 30 9.525 M4x0.7 2060 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS4ECL 10303447 21.99 SGD
Shipped after 2018-01-30
26200 15.4 Non oil supply type 16 Left screw 12 Special copper alloy With external screw 0.2 85 69 Zinc chromate 33 Chrome plating (spherical inner ring) 12 1Nabout0.102kgf 54 22.225 M12x1.75 13700 30   1PC 1 POS12ECL 10303492 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For Maintenance Replacement of Stabilink
3
From Japan
On 2014-05-02 14:05:49
PIROBALL Used for exchanging PIROBALL on StabiLink Originally it has no tensile strength (not suitable for cars) so it will not last long, but there is no size to fit even if you search for others, so we only had to use this.
This review is about item#10303483.

Related Products