Buy more than* S$200* and get FREE SHIPPING

Pillow Ball POS[]EC, with Male Screws, Oil-Free Formula, Right Screws

3.33 (6)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Screw Direction Dimension d (mm) Material (bush) Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material (Body) Dimension l1 (mm) Material Dimensions C1 (mm) Specification Dimension h (mm) Ball Diameter (mm) Dimension G(mm) Static Load Capacity (N) Dimensions d2 (mm) Dynamic Load Capacity (N) Dimensions d1 (mm) Lubrication Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Screw Direction Dimension d (mm) Material (bush) Type Chamfer Dimension r1 (mm) Weight (g) Dimensions l2 (mm) Material (Body) Dimension l1 (mm) Material Dimensions C1 (mm) Specification Dimension h (mm) Ball Diameter (mm) Dimension G(mm) Static Load Capacity (N) Dimensions d2 (mm) Dynamic Load Capacity (N) Dimensions d1 (mm) Lubrication Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1Nabout0.102kgf - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS22EC 10303666 62.99 SGD
Shipped after 2018-01-24
25 Right-hand thread 20 Special copper alloy With external thread 0.2 340 101 Zinc chromate 47 Chrome plating (spherical inner ring) 18 1N≒0.102kgf 78 34.925 M20x1.5 30000 46 61600 24.4 Oil-free   1PC 1 POS20EC 10303657 57.99 SGD
Shipped after 2018-01-26
8 Right-hand thread 5 Special copper alloy With external thread 0.2 12.5 41 Zinc chromate 20 Chrome plating (spherical inner ring) 6 1N≒0.102kgf 33 11.112 M5x0.8 3340 16 6540 7.7 Oil-free   1PC 1 POS5EC 10303571 19.99 SGD
Shipped after 2018-01-22
7 Right-handthread 4 Special copper alloy Withexternalthread 0.2 8.1 37 Zinc chromate 17 Chromeplating(sphericalinnerring) 5.3 1N≒0.102kgf 30 9.525 M4x0.7 2060 14 4950 6.5 Oil-free   1PC 1 POS4EC 10303562 19.99 SGD
Shipped after 2018-01-22
23 Right-hand thread 18 Special copper alloy With external thread 0.2 260 93 Zinc chromate 44 Chrome plating (spherical inner ring) 16.5 1N≒0.102kgf 72 31.750 M18x1.5 25100 42 51400 21.9 Oil-free *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS18EC 10303641 42.99 SGD
Shipped after 2018-01-26
6 Right-hand thread 3 Special copper alloy With external thread 0.2 5.0 33 Zinc chromate 15 Chrome plating (spherical inner ring) 4.5 1N≒0.102kgf 27 7.938 M3x0.5 1220 12 3500 5.2 Oil-free *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POS3EC 10303553 19.99 SGD
Shipped after 2018-01-26
9 Right screw 6 Special copper alloy With external screw 0.2 19 45 Zinc chromate 22 Chrome plating (spherical inner ring) 6.75 1Nabout0.102kgf 36 12.700 M6x1 4730 18 8410 9 Non oil supply type   1PC 1 POS6EC 10303587 19.99 SGD
Shipped after 2018-01-22
12 Right screw 8 Special copper alloy With external screw 0.2 32 53 Zinc chromate 25 Chrome plating (spherical inner ring) 9 1Nabout0.102kgf 42 15.875 M8x1.25 7760 22 14000 10.4 Non oil supply type   1PC 1 POS8EC 10303596 20.99 SGD
Shipped after 2018-01-22
14 Right screw 10 Special copper alloy With a male screw 0.2 54 61 Zinc chromate 29 Chrome plated (spherical inner ring) 10.5 1Nabout0.102kgf 48 19.050 M10x1.5 10500 26 19600 12.9 Non refueling type   1PC 1 POS10EC 10303605 20.99 SGD
Shipped after 2018-01-22
16 Right screw 12 Special copper alloy With external screw 0.2 85 69 Zinc chromate 33 Chrome plating (spherical inner ring) 12 1Nabout0.102kgf 54 22.225 M12x1.75 13700 30 26200 15.4 Non oil supply type   1PC 1 POS12EC 10303614 25.99 SGD
Shipped after 2018-01-22
19 Right screw 14 Special copper alloy With external screw 0.2 126 77 Zinc chromate 36 Chrome plating (spherical inner ring) 13.5 1Nabout0.102kgf 60 25.400 M14x2 17200 34 33600 16.9 Non oil supply type   1PC 1 POS14EC 10303623 28.99 SGD
Shipped after 2018-01-22
21 Right screw 16 Special copper alloy With a male screw 0.2 185 85 Zinc chromate 40 Chrome plated (spherical inner ring) 15 1Nabout0.102kgf 66 28.575 M16x2 21100 38 42000 19.4 Non refueling type   1PC 1 POS16EC 10303632 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
For repairing automobile parts
5
From Japan
On 2017-09-30 09:08:27
I bought it for repairing the stabilizer link, the movable range is wide and the movement is light, but how about the durability? I bought a good product cheaply.
This review is about item#10303605.
Used for automotive parts
1
From Japan
On 2017-01-05 18:07:03
I bought two, but the precision of one was not good. I asked for a replacement, but I did not have a good reply. Recently, I think that the accuracy of Thomson products has come down.
This review is about item#10303632.
Angle adjustment of bracket
3
From Japan
On 2014-08-25 15:42:21
Easy to install.
This review is about item#10303605.
For bike back step
4
From Japan
On 2013-10-24 06:38:30
It was used for adjustment of back step, it was easy to handle and exchange smoothly.
This review is about item#10303596.
Cars around the car
4
From Japan
On 2013-07-12 18:05:52
Good products were offered cheaply.
This review is about item#10303605.
For replacing car pillow ball stabilizer link
3
From Japan
On 2012-08-10 15:05:37
I think that it is this PIRO that the garage NOBU is used for the Legacy Stabilization Link. Although I searched for variously, there is a range of operating angle and the strength is high Oil free type is this It is not durability, although it is few, it seems to be the only way to use this. I also bought other high strength Piro but I could not use it with a small operating angle.
This review is about item#10303605.

Related Products