Buy more than* S$200* and get FREE SHIPPING

Grating Slim Type Handle

4.00 (1)
Handle Length (mm)
150
Lifting Capacity (kg)
40
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GH-2 32612544 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for thinning grating removal.
4
From Japan
On 2014-04-10 13:13:33
It is lightweight, compact and suitable for storage. More than anything, it is appreciated that items that we do not deal with in general shops too are available at this price.
This review is about item#32612544.

Related Products