Buy more than* S$200* and get FREE SHIPPING

Maintenance-free Spherical Bushings GE EC, No Seal

5.00 (1)
Finishing
(Outer ring) special PTFE liner (inner ring) chrome plating
Type
GE-EC
...see all>
Product Options
ADD TO CART
Seals With/Without Dimension d (mm) Chamfer Dimension r1 (mm) Weight (kg) Mounting Dimensions (Minimum Da)(mm) Specification Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Angle alpha (degree) Dimension K(mm) Angle alpha 1 (degree) Dimensions C (mm) Chamfer Dimension r2 (mm) Dimensions B (mm) Static Load Capacity (N) Dimensions D (mm) Dynamic Load Capacity (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seals With/Without Dimension d (mm) Chamfer Dimension r1 (mm) Weight (kg) Mounting Dimensions (Minimum Da)(mm) Specification Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Angle alpha (degree) Dimension K(mm) Angle alpha 1 (degree) Dimensions C (mm) Chamfer Dimension r2 (mm) Dimensions B (mm) Static Load Capacity (N) Dimensions D (mm) Dynamic Load Capacity (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without seal 15 0.3 (minimum allowable size) 0.032 21.5 1Nabout0.102kgf 23.5 17.5 8 22 - 9 0.3 (minimum allowable size) 12 48500 26 19400   1PC 1 GE15EC 10304375 23.99 SGD
Shipped after 2018-03-13
Without seal 17 - - 24.5 1N≒0.102kgf 27.5 19.5 - 25 - 10 - 14 61300 30 24500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GE17EC 10304384 24.99 SGD
Shipped after 2018-01-23
Without seal 20 - - 28 1N≒0.102kgf 32.5 22.5 9 29 - 12 - 16 85300 35 34100   1PC 1 GE20EC 10304393 25.99 SGD
In stock
Without seal 30 - - 41.5 1N≒0.102kgf 42.5 34 6 40.7 - 18 - 22 180000 47 71800   1PC 1 GE30EC 10304411 37.99 SGD
Shipped after 2018-01-24
Withoutseal 25 0.6(minimumallowablesize) 0.115 34 1N≒0.102kgf 37.5 29 7 35.5 - 16 0.6(minimumallowablesize) 20 139000 42 55700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GE25EC 10304402 33.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rear shock upper and lower attachment part It is usually a rubber bush but because it is a racer, it is a ball joint.
5
From Japan
On 2015-02-12 10:37:14
The price is reasonable and good, but the accuracy is also good, so movement is smooth and play is zero! You can ride pleasantly. Although it is supposed to be usable with no lubrication, it uses high quality grease and it is used. it's the best!
This review is about item#10304375.

Related Products