Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Thin Channel Drain

5.00 (1)
Caution
For street gutter. On crossing load, it may leap up and harm people.
Surface Processing
Hot dip galvanizing
...see all
Product Options
ADD TO CART
Thickness (mm) Length (mm) Caution Weight (kg) Angle Dimensions (mm) Flute Width (mm) Pitch (mm) Type Height (mm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Length (mm) Caution Weight (kg) Angle Dimensions (mm) Flute Width (mm) Pitch (mm) Type Height (mm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing bar / 3 A / 195 product length - - L30x30x3 150 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x141(w)x19(h)   1PC 1 CHU 319-15 32612675 81.50 SGD
Shipped after 2017-05-01
Bearing bar / 3 A / 245 product length - - L30x30x3 200 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x191(w)x19(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 319-20 32612693 91.84 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 405 product length - - L30x30x3 360 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x351(w)x19(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 319-36 32612727 169.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 165 product length - - L30x30x3 120 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x111(w)x19(h)   1PC 1 CHU 319-12 32612666 73.43 SGD
Shipped after 2017-05-01
Bearing bar / 3 A / 360 product length - - L40x40x5 300 Bearing bar - / 12.5 General type Bearing bar / 32 997(b)x290(w)x32(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 332-30 32612632 209.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 420 product length - - L40x40x5 360 Bearing bar - / 12.5 General type Bearing bar / 38 997(b)x350(w)x38(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 338-36 32612641 249.90 SGD
Shipped after 2017-05-10
Bearing bar / 5 A / 525 product length - - L50x50x6 450 Bearing bar - / 15 General type Bearing bar / 44 997(b)x437(w)x44(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 544-45 32612657 449.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 145 product length No cross bar - L30x30x3 100 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x91(w)x19(h)   1PC 1 CHU 319-10 40380453 65.95 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 225 product length - - L30x30x3 180 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x171(w)x19(h)   1PC 1 CHU 319-18 32612684 87.97 SGD
Shipped after 2017-05-01
Bearing bar / 3 A / 285 product length - 11.3 L30x30x3 240 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x231(w)x19(h)   1PC 1 CHU 319-24 32612702 119.90 SGD
Shipped after 2017-05-01
Bearing bar / 3 A / 495 product length - - L30x30x3 450 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x441(w)x19(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 319-45 32612736 189.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 210 product length - - L40x40x5 150 Bearing bar - / 12.5 General type Bearing bar / 25 997(b)x140(w)x25(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 325-15 32612596 129.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 240 product length - 14 L40x40x5 180 Bearing bar - / 12.5 General type Bearing bar / 25 997(b)x170(w)x25(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 325-18 32612605 139.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 260 product length - - L40x40x5 200 Bearing bar - / 12.5 General type Bearing bar / 25 997(b)x190(w)x25(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 325-20 32612614 169.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 345 product length - - L30x30x3 300 Bearing bar - / 12.5 Sidewalk for Bearing bar / 19 997(b)x291(w)x19(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 319-30 32612711 129.90 SGD
Shipped after 2017-05-10
Bearing bar / 3 A / 300 product length - - L40x40x5 240 Bearing bar - / 12.5 General type Bearing bar / 32 997(b)x230(w)x32(h) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CHU 332-24 32612623 199.90 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gutter of the lid
5
From Japan
On 2015-06-08 22:02:56
Just was a good thing. 5 I bought hair added.
This review is about item#32612675.

Related Products