Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Pump Super Plus

5.00 (2)
Welding Pressure (N)
340(35kgf)
Weight (kg)
1.2
...see all>
Product Options
ADD TO CART
Ability (mm) Compatible Drainage Pipe Diameter (phi mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ability (mm) Compatible Drainage Pipe Diameter (phi mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cleaning pipe diameter: 20-75 - - Adapter length, adapter short 1PC 1 R72070C 75369217 299.99 SGD
In stock
- 20 - 75 329-3963 Long adapter, short adapter 1PC 1 R72070Y 32612587 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Clogged toilet
5
From Japan
On 2018-04-26 15:44:18
Very easy to use, it was saved. I did not have to call a trader.
This review is about item#32612587.
Unlocking the toilet
5
From Japan
On 2015-11-18 15:18:09
In other words, it quickly resolved. It is awesome power. We are standing in one store.
This review is about item#32612587.

Related Products