Buy more than* S$200* and get FREE SHIPPING

Leman Dry Filter Auto Drain

1.00 (1)
Specification
Auto drain system
...see all>
Product Options
ADD TO CART
Port Size (inch) Working Pressure (MPa) Peak Flow Rate (L/min) Operating Temperature Range (deg C) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Solid Particles Removal (micrometer) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Port Size (inch) Working Pressure (MPa) Peak Flow Rate (L/min) Operating Temperature Range (deg C) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Solid Particles Removal (micrometer) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/4 0.3 to 0.97 When (0.7MPa 1500 5 to 60 2.5 - - 5 340x149x77 1PC 1 M-110A 06182197 979.99 SGD
Shipped after 2018-01-26
1 0.3 to 0.97 When (0.7MPa 3000 5 to 60 5.8 - - 5 420x200x102 1PC 1 M-120A 06182224 1,949.99 SGD
Shipped after 2018-01-26
1/2 0.3 to 0.97 (At 0.7MPa) 600 5 to 60 - 327-4888 1-1379 5 251x108x60 1PC 1 M-105-4A-3 34892112 539.99 SGD
Shipped after 2018-01-22
3/8 0.3 - 0.97 600 (at the time of 0.7MPa) 5 - 60 1.1 327-4870 - 3 251x108x60 1PC 1 M-105A-3 06182163 539.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Water removal of air
1
From Japan
On 2011-11-08 11:18:36
We purchased two units. There was no effect at all. It broke in one week. Even if repaired, the effect did not change and it broke in 3 weeks. I feel like I paid a high study fee.

Related Products