Buy more than* S$200* and get FREE SHIPPING

Cam Follower

Type
CFE-BUU
Specification
1N≒0.102kgf
...see all>
Product Options
ADD TO CART
Dimensions B3 (mm) Dimensions C1 (mm) Weight (g) Maximum Tightening Torque (N m) Shape Eccentric Amoint (mm) Dimension G(mm) Maximum Allowable Load (N) Dimension B1 (mm) Mounting Dimensions (mm) Dimensions B2 (mm) Dimensions g1 (mm) Dimensions C (mm) Dimensions d1 (mm) Dimensions B (mm) Standard Dynamic Load Rating (N) Chamfer Dimensions r (mm) Standard Static Rating Load (N) Dimensions D (mm) Dimensions G1 (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B3 (mm) Dimensions C1 (mm) Weight (g) Maximum Tightening Torque (N m) Shape Eccentric Amoint (mm) Dimension G(mm) Maximum Allowable Load (N) Dimension B1 (mm) Mounting Dimensions (mm) Dimensions B2 (mm) Dimensions g1 (mm) Dimensions C (mm) Dimensions d1 (mm) Dimensions B (mm) Standard Dynamic Load Rating (N) Chamfer Dimensions r (mm) Standard Static Rating Load (N) Dimensions D (mm) Dimensions G1 (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 0.6 65 13.8 - 0.4 M10x1.25 6890 36.2 f/16(min) 23 - 12 13 13.2 5430 - 6890 26 12.5 4   1PC 1 CFE10-1BUU 10327527 43.99 SGD
Shipped after 2018-01-25
10.5 0.6 49.5 13.8 - 0.4 M10x1.25 6890 36.2 f/16(min) 23 - 12 13 13.2 5430 - 6890 22 12.5 4   1PC 1 CFE10BUU 10327511 40.99 SGD
Shipped after 2018-01-25
11.5 0.6 115 21.9 - 0.8 M12x1.5 9790 40.2 f/21(min) 25 4 14 16 15.2 7910 - 9790 32 13.5 6   1PC 1 CFE12-1BUU 10327545 50.99 SGD
Shipped after 2018-01-25
11.5 0.6 105 21.9 - 0.8 M12x1.5 9790 40.2 f/21(min) 25 4 14 16 15.2 7910 - 9790 30 13.5 6   1PC 1 CFE12BUU 10327536 52.99 SGD
Shipped after 2018-01-25
15.5 0.8 190 58.5 - 0.8 M16x1.5 18300 52.1 f/26(min) 32.5 4 18 22 19.6 12000 - 18300 35 17 6   1PC 1 CFE16BUU 10327554 54.99 SGD
Shipped after 2018-01-25
17.5 0.8 280 86.2 - 0.8 M18x1.5 25200 58.1 f/29(min) 36.5 6 20 24 21.6 14800 - 25200 40 19 8   1PC 1 CFE18BUU 10327563 62.99 SGD
Shipped after 2018-01-25
32.5 1 2190 438 - 1.5 M30x1.5 85100 100 f/49(min) 63 6 35 41 37 45400 - 85100 85 30.5 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CFE30-1BUU 10327624 209.99 SGD
Shipped after 2018-01-25
25.5 0.8 895 215 - 0.8 M24x1.5 52000 80.1 f/40(min) 49.5 6 29 33 30.6 30500 - 52600 62 24 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CFE24BUU 10327597 119.99 SGD
Shipped after 2018-01-25
19.5 0.8 500 119 - 0.8 M20x1.5 34600 66.1 f/34(min) 40.5 6 24 27 25.6 20700 - 34600 52 21 8   1PC 1 CFE20BUU 10327572 77.99 SGD
Shipped after 2018-01-25
25.5 0.8 1220 215 - 0.8 M24x1.5 52000 80.1 f/40(min) 49.5 6 29 33 30.6 30500 - 52600 72 24 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CFE24-1BUU 10327606 129.99 SGD
Shipped after 2018-01-25
32.5 1 2380 438 - 1.5 M30x1.5 85100 100 f/49(min) 63 6 35 41 37 45400 - 85100 90 30.5 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CFE30-2BUU 10327633 249.99 SGD
Shipped after 2018-03-29
32.5 1 2030 438 - 1.5 M30x1.5 85100 100 f/49(min) 63 6 35 41 37 45400 - 85100 80 30.5 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CFE30BUU 10327615 189.99 SGD
Shipped after 2018-01-25
9.5 0.6 32 6.5 - 0.4 M8x1.25 4620 32.2 f/13(min) 20 - 11 11 12.2 4250 - 4740 19 10.5 4   1PC 1 CFE8BUU 10327502 40.99 SGD
Shipped after 2018-01-25
19.5 0.8 425 119 - 0.8 M20x1.5 34600 66.1 f/34(min) 40.5 6 24 27 25.6 20700 - 34600 47 21 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CFE20-1BUU 10327581 77.99 SGD
Shipped after 2018-01-25
7.5 0.6 20.5 2.7 Hexagon socket 0.4 M6x1.0 1950 28.2 f/11(Min) 16 - 11 9 12.2 3660 0.3(minimumallowablesize) 3650 16 8.5 3   1PC 1 CFE6BUU 10327493 34.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products