Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Label Writer, Name land BiZ

Liquid Crystal Display
240x80 dot
Cutter Part
Half-cut function, auto-cutter
Input Display
X5 line 15 digits (15 digits x4 lines)
Font
Each 8/20 alphanumeric kanji, kana
Body Dimensions (Width x Depth x Height) (mm)
237x235x106.5
Character Type
9000
Maximum Printing Width (mm)
46
Maximum Printing Lines
10 lines
Printing Density
200x400dpi
Tape Width (mm)
3.5/6/9/12/18/24/36/46
Weight (g)
(Excluding battery) about 1400
Character Contents
(JIS first level Kanji) 2965, (JIS second level Kanji) 3390 (pictograms and symbols) 1515, (framed print) 65 species (format number) 152, (logo design) 120
(maximum number of characters registration) (external character register) 10 characters (Kanji phrase number) about 185000 (maximum number of registered address) 100, about 4000 (1 data input maximum number of characters) 511
Compatible
In the case of PC link use, Windows Vista/xp/2000
Accessories
AC adapter, power cord, one tape cartridge 18 mm wide, PC link software
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KL-V450 32615685 -
Discontinued
[x]
ADD TO CART

Related Products