Buy more than* S$200* and get FREE SHIPPING

TV Wiring Cables S4C-FB

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Suitable for short circuit wiring
Type
Cable: S4CFB
...see all
Product Options
ADD TO CART
Insulator Outer Diameter (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Outer Diameter (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About6.0 15 LightGray 1Roll(15m) 1 S4FB15(H) 32615737 27.98 SGD
Shipped after 2017-09-25
About 6.0 10 Light Gray 1Roll(10m) 1 S4FB10(H) 32615721 20.15 SGD
Shipped after 2017-09-25
About 6.0 20 Light Gray 1Roll(20m) 1 S4FB20(H) 32615746 34.54 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Television antenna wiring work
4
From Japan
On 2013-11-12 13:40:22
Very good use feeling with general antenna cable
This review is about item#32615721.
For TV and B ray recorder connection cable
5
From Japan
On 2013-10-15 17:00:04
It is thin and soft compared to 5 CFB, it is easy to process, it is better if it is cheap.
This review is about item#32615721.

Related Products