Buy more than* S$200* and get FREE SHIPPING

Wooden Handle Shovels

4.00 (4)
Purpose
Civil, landscaping, water, electricity , gas construction ,home gardening, etc., Civil, landscaping, water, electricity , gas construction ,home gardening, etc.
Overall Length (mm)
980
...see all>
Product Options
ADD TO CART
Shoulder Width (mm) Tip Width (mm) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (mm) Tip Width (mm) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
235 - 1.7 230 1PC 1 Sword type 32616281 31.42 SGD
Shipped after 2017-12-18
230 245 1.8 250 1PC 1 Square type 32616297 40.13 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-11-04 15:15:17
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#32616297.
For agricultural work of home garden
5
From Japan
On 2014-06-22 06:55:43
Digging well and easy to use. The price is also cheap so I am satisfied.
This review is about item#32616281.
Vegetable garden cultivation
5
From Japan
On 2014-03-31 21:59:50
Purchased because the shovel you used was broken. The price is inexpensive and in no way inferior to those of other companies.
This review is about item#32616281.
Used for drilling normally
1
From Japan
On 2011-01-11 13:55:24
It is a fragile commodity about 10 cm square with its tip broken. It was the first time I did such a crack. It will not be used! It is!
This review is about item#32616281.

Related Products