Buy more than* S$200* and get FREE SHIPPING

600 Brass Ball Valve Full-Bore

4.42 (19)
Purpose
Multi-purpose, middle pressure general purpose
Class
600
Maximum Allowable Pressure (MPa)
4.1 (water, oil, and gas: room temperature) 1.0 (Below 150 degree c water, oil, gas)
Material (ball)
C3771 BE (chromium plating)
Material (Sheet)
PTFE
Material (Body)
Brass C 3771 BE
...see all>
Product Options
ADD TO CART
Shape Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type 8 70 1/4 37 50 1PC 1 600RC-N 32615344 14.99 SGD
In stock
Threaded Screw Type 10 70 3/8 37 50 1PC 1 600RC-N 32615353 14.99 SGD
In stock
Screw Type 15 80 1/2 40 65 1PC 1 600RC-N 32615362 16.99 SGD
In stock
Threaded Screw Type 20 80 3/4 44 68 1PC 1 600RC-N 32615371 19.99 SGD
In stock
Screw Type 25 110 1 50 79 1PC 1 600RC-N 32615387 27.99 SGD
In stock
Screw Type 32 110 1 1/4 55 86 1PC 1 600RC-N 32615396 41.99 SGD
In stock
Threaded Screw Type 40 150 1 1/2 65 96 1PC 1 600RC-N 32615405 57.99 SGD
In stock
Threaded Screw Type 50 150 2 72 109 1PC 1 600RC-N 32615414 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
To air piping
4
From Japan
On 2017-08-29 18:44:59
It was used for the stop valve and drain of air piping. Once it is incorporated in the piping it is difficult to remove, so I tried Toyo bulb instead of MonotaRO brand. The feeling of use is also good. Since the ball valve of the MonotaRO brand purchased just a few years ago also operates without problems, it may not be necessary to worry too much.
This review is about item#32615362.
Opening and closing of water supply
5
From Japan
On 2017-02-09 13:42:11
I use it for opening and closing the water supply, but I use it without any problems smoothly.
This review is about item#32615387.
Air piping construction
4
From Japan
On 2017-01-05 16:52:53
The price is affordable with full bore. It will be helpful if the price is a bit cheaper.
This review is about item#32615396.
At the time of replacement due to leakage due to deterioration.
3
From Japan
On 2016-12-02 18:02:04
Although we exchanged the parts, we need to observe the future from now but we are satisfied with no problem at present.
This review is about item#32615344.
Equipment piping
4
From Japan
On 2016-08-02 20:01:32
Quality is no problem. However, it is good that prices are slightly higher so it will be a little cheaper.
This review is about item#32615353.
Reception tank drain valve
5
From Japan
On 2016-07-01 11:09:40
It was good to use. After all, ball valve
This review is about item#32615414.
Opening and closing of water supply
5
From Japan
On 2016-06-15 14:25:31
I think that it is the best if durability performance increases.
This review is about item#32615414.
For water supply tank
5
From Japan
On 2016-04-17 16:15:46
In addition to having a solid function, the price was affordable and I liked it very much. The part of the handle is not too tight, and the place that moves smoothly is also very good product.
This review is about item#32615387.
Water stop
5
From Japan
On 2015-10-24 20:15:09
Also purchased last time, cheap is good.
This review is about item#32615362.
Irrigation
5
From Japan
On 2015-05-29 23:53:32
Easy to use
This review is about item#32615414.

Related Products