Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Handle Shovel

4.25 (4)
Overall Length (mm)
1000
...see all>
Product Options
ADD TO CART
Weight (kg) Width (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 230 - - 1PC 1 Sword-shaped 60519392 28.99 SGD
Shipped after 2018-06-25
1.7 250 50C steel plate Squareness 1PC 1 SquareType 60519401 34.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2016-06-23 08:28:09
Although it is inexpensive, it is easy to use, has sufficient strength, and the tip does not wear out and I am satisfied.
This review is about item#60519392.
For household use Garden tree etc.
5
From Japan
On 2016-05-13 15:28:21
It was a household garden with 100 pyeong garden and no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no no return
This review is about item#60519392.
It is used for digging and digging at the construction site.
2
From Japan
On 2010-08-25 18:42:52
Although it was prepared to some extent because the price is cheap, it seems that it was too strong in terms of strength. When the tip of the scoop cracked, the owner pulled out of the base (the part holding the hand was removed), there was a difficulty in durability.
This review is about item#32616315.
Garden messing
5
From Japan
On 2010-05-01 11:31:41
Arrive within 24 hours after ordering. I was surprised. It is a big size in our garden like cat's forehead.
This review is about item#32616306.

Related Products