Buy more than* S$200* and get FREE SHIPPING

Safety Light, Flash 120

4.00 (1)
LED
Eight high brightness
Battery Life
About 1.5 months
Power
This single 1x2 3V 2P
Weight (g)
About 470 (including battery)
Dimension (mm)
(Lens section) phi123
Length (mm)
265
Material
Reinforced plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32616342 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wild boar damage
4
From Japan
On 2017-11-15 08:10:20
It is effective if there is no effect with 2 pieces 1 piece About 10 pieces If it is effective Effective wild boar may be such How long will the battery last?
This review is about item#32616342.

Related Products