Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Light, Super 90

4.33 (3)
Number of Flashes (times/min.)
About 110 (per second blinking)
Operating Range
300LX following flashing
Allowable Temperature (degreeC)
-20 - +60 (Ambient temperature)
Overall Height (mm)
240
Lens Color
Red (with Derineta)
Dimension (mm)
(Body) phi90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32616367 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Road construction
4
From Japan
On 2014-11-01 11:11:33
I think cost performance is quite good. It is good enough to use. However, since it is necessary to remove the battery when not in use, it was better when the ON / OFF switch is on.
This review is about item#32616367.
For securing the induction flow line
4
From Japan
On 2014-03-20 15:30:31
Even though it is low cost, it is convenient to have an automatic blinking device at night.
This review is about item#32616367.
Installed in a dangerous place at night on a construction site
5
From Japan
On 2013-11-01 14:45:16
It is easy to install and it is very easy to use.When the battery diminishes from a single shape, is it okay?
This review is about item#32616367.

Related Products