1PC 1 - 32616376 9.40 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
As a tool to attach the pipe to the workbench
4
From Japan
On 2016-10-12 17:58:09
Although it was a subtle opinion because it was not the original usage of the manufacturer side, I think that both the thumb screws do not need to use the tool one by one if it is possible to adjust the aperture to be pinched
This review is about item#32616376.
Crime prevention measures
5
From Japan
On 2015-05-20 08:24:07
Blinking for crime prevention It is a product I have been looking for to install red orange. Privately, price and ease of use were both necessary and sufficient. I am using it as a handrail of a veranda, but unexpectedly it was likely to be used in a thick place.
This review is about item#32616376.
Safety measure
5
From Japan
On 2013-12-02 09:10:29
I am satisfied. It is still better if it is cheaper if the amount used, frequency is high.
This review is about item#32616376.
I am using it for fixing the solar star mini.
5
From Japan
On 2013-11-20 16:39:04
I thought that if the angle could be adjusted to fix it would increase the installation location.
This review is about item#32616376.
Installation of rotary light
2
From Japan
On 2013-10-17 16:49:33
It was much better if the rotating lamp mounting part and the holder mounting part rotated 90 degrees.
This review is about item#32616376.
As a mounting base for parking lot entrance alarm etc
2
From Japan
On 2013-02-04 13:21:23
Although I bought it with price, first I want a display of the size that can be pinched! If it is a round tube? What if it is a square tube? At the very least I would like to see the notation of these two points. Set screw at where to install the light part? Aperture screw? There are a lot of scratches and burrs, it can not be stopped with ordinary drivers ... Once removed tap · If you do not raise the dice, it will not be usable · It is a screw for the driver + but it is loose, even # 3, I will try to lick · · · Please consider the convenience on site + - - I would like you to use both screws. If you want greedy spanner · monkey correspondence if still better!
This review is about item#32616376.

Related Products