Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Antenna Plug

4.00 (2)
Input Impedance (ohm)
75
Output Impedance (ohm)
75
Correspondence/Support
FM VHF UHF CS BS
Compatible
CS / BS / UV / FM for
Application
Use to connect coaxial cable to TV or video terminal.
...see all>
Product Options
ADD TO CART
Type Weight (kg) Dimensions (Height H x Width W x Depth D) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (kg) Dimensions (Height H x Width W x Depth D) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set screw type with coaxial direct 0.005 - Black 1PC 1 FP-7C(B) 37657146 -
Discontinued
[x]
- - 31.5x17x24.5 White 1PC 1 FP-7C (rose) 32616464 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Television plug damaged replacement
5
From Japan
On 2015-09-04 16:15:34
Good workability, easy to install.
This review is about item#32616464.
Exchange
3
From Japan
On 2015-04-23 15:45:55
It looks a little rough making. It is a goods with no problem though it is a product ancestor. Because it is cheap, it is saved.
This review is about item#37657146.

Related Products