The reviews are automatic translation.
TV cable termination
From Japan
On 2018-04-11 20:44:22
I could use it without problems. This is necessary and sufficient.
There was no problem with caulking.
Used for antenna cable (for 5C cable)
From Japan
On 2017-11-21 15:10:13
Used for antenna construction (for 5C cable). It is a necessity because of easy connection.
It is also saved that the price is inexpensive.
Used for antenna construction (work)
From Japan
On 2017-09-11 17:47:04
Since it can be used without much difference from the manufacturer, I will repeat again.
When the antenna distributor is attached
From Japan
On 2017-08-24 07:31:43
For the cheap price, I used to work smoothly without problems.
Replacement of antenna cord
From Japan
On 2017-07-13 17:12:54
I have been using well since before. I was surprised at the low price but I felt it was too much to buy, but I will take it for spare use.
Infrared wireless antenna construction
From Japan
On 2016-10-04 18:05:15
I was worried whether caulking was easy, but it was not a problem at all. This amount is saved in small lot.
Antenna construction
From Japan
On 2016-01-12 16:12:54
Cheaper than other manufacturers
Antenna construction
From Japan
On 2014-06-10 18:19:49
It is contained in a case and easy to manage.
Distributor connection work
From Japan
On 2014-04-13 21:53:01
If the ring is pinched in a groove and pinched it will cause the ring to be cut several times DX make no problem but is the material bad?
Coaxial cable wiring for TV
From Japan
On 2013-03-16 14:09:24
Although it was cheap, it is extremely easy to use, and there is no problem in use at all.