Buy more than* S$200* and get FREE SHIPPING

Dresser Blade

4.50 (2)
Caution
Do not apply to the wheel sharply., Do not apply to the wheel sharply.
Inner Diameter (mm)
6.4, 6.4
Outer Diameter (mm)
28, 28
TRUSCO Part Number
215-7306, 215-7306
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(48Sheet) 1 #0 32616534 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cast grinding
5
From Japan
On 2017-07-15 11:55:08
I use it for the dress of both sword gliders, but the things of other companies will lack the blades, but this product will be used without problems. I was able to do a good shopping.
This review is about item#32616534.
Blade grinding
4
From Japan
On 2010-05-23 09:55:43
It is harder to use than usual and is easy to use. There is no distortion like a replacement blade and there is no blurring.
This review is about item#32616534.

Related Products