Buy more than* S$200* and get FREE SHIPPING

Fixed Type Handle Grip

4.67 (3)
Type
Fixed system
Material
SS400+ iron screw
...see all>
Product Options
ADD TO CART
Screw Length (mm) Screw Diameter Thread Pitch (mm) Grip Diameter (phi mm) Grip Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Screw Diameter Thread Pitch (mm) Grip Diameter (phi mm) Grip Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 M5x0.8 0.8 13 38.5 1PC 1 MSA13 33013644 2.99 SGD
In stock
12 M6x1 1 16 48.5 1PC 1 MSA16 32664055 2.99 SGD
In stock
14 M8x1.25 1.25 20 62.5 1PC 1 MSA20 32664064 3.99 SGD
In stock
21 M10x1.5 1.5 25 77.5 1PC 1 MSA25 33013653 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Handle turning the caster upper and lower lever
5
From Japan
On 2016-02-25 14:47:35
It is a fixed type, but its surface polish is good so it's easy to use.
This review is about item#32664055.
On the elevator handle
4
From Japan
On 2014-08-11 13:42:59
The goods themselves are solid and the price is satisfactory. I thought that it would be nice if bolt part had something a little longer.
This review is about item#33013653.
It is used for the handle of the test stand.
5
From Japan
On 2011-05-27 11:33:51
Initially, I thought that the diameter of a handful was a little thick, but there was no discomfort when I installed it.
This review is about item#32664055.

Related Products