Buy more than* S$200* and get FREE SHIPPING

Handle Grip, Rotary Type

4.59 (22)
Material
SS400+ iron screw
...see all>
Product Options
ADD TO CART
Grip Diameter (phi mm) Grip Length (mm) Screw Length (mm) Screw Diameter Thread Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Diameter (phi mm) Grip Length (mm) Screw Length (mm) Screw Diameter Thread Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 49 11 M5x0.8 0.8 Revolving type 1PC 1 MRA13 33013626 5.99 SGD
Shipped after 2018-01-22
16 55 14 M6x1 1 Revolving type 1PC 1 MRA16 32664073 6.99 SGD
Shipped after 2018-01-22
20 70.7 15.5 M8x1.25 1.25 Revolving type 1PC 1 MRA20 32664082 8.99 SGD
Shipped after 2018-01-22
25 87.3 18 M10x1.5 1.5 Rotary 1PC 1 MRA25 33013635 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Used to prepare hand-held jigs
3
From Japan
On 2017-12-20 15:25:28
Because I can not compare with other things at first purchase, I do not know well whether it is good or bad. Although initial use is fine, from now on it is how much durability it has.
This review is about item#33013635.
Replacement of existing parts
4
From Japan
On 2017-10-15 07:29:30
It is cheap and good. Rotation is not completely smooth, but it came familiarly while using it. Considering the price, there is no problem.
This review is about item#32664073.
As a handle
3
From Japan
On 2017-03-24 16:47:26
There is no problem as a handle. We will also purchase
This review is about item#33013635.
For feed handle
5
From Japan
On 2016-12-14 17:06:48
There is no problem at all, and the product is satisfied with a beautiful finish.
This review is about item#33013626.
Used as a turning handle for the lathe
5
From Japan
On 2016-08-19 20:06:49
It is fully usable as a substitute. The appearance is also satisfactory.
This review is about item#32664082.
Used as a handle of a machine tool
5
From Japan
On 2015-03-26 23:31:16
There is no problem in both accuracy and strength.
This review is about item#33013626.
Lathe grip
5
From Japan
On 2015-03-25 21:15:35
You can grasp more strongly than fixed grip. I think that it is good for the price. It is easy to use.
This review is about item#33013626.
Bench lathe handle
5
From Japan
On 2014-09-12 23:30:52
Handle grip became rotation type and it became very comfortable. I would like a further shorter one as a variation.
This review is about item#33013626.
Adjustment of byte height of lathe etc.
4
From Japan
On 2014-09-12 23:27:27
On your own, 3.0 mm is unnecessary, I am happy if it is 0.1 mm instead.
This review is about item#33013626.
Handle grip of turning handle
5
From Japan
On 2014-03-07 20:58:55
It is an image used in machine tools such as lathes, texture is good. For my purpose resin is enough, too, maybe it is too expensive.
This review is about item#32664073.

Related Products