Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nansin Caster Stopper Lock

5.00 (3)
Caution
Keep proper mounting height(H) Body lifting purposes use is not allowed (total weight affected by caster).
Purpose
Suitable for fixed and grounded on cart and a special pallet.
Footplate Size R (phi mm)
60
Surface Processing
Unichrome plating
Material
Iron
...see all>
Product Options
ADD TO CART
Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Weight (g) Appropriate Mounting Height H (mm) Road Clearance S1 (mm) OFF Height H2 (mm) ON Height H1 (mm) Stroke S(mm) Mounting Pitch A x B (A1xB1)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Dimensions X x Y (mm) Mounting Hole Diameter P(mm) Weight (g) Appropriate Mounting Height H (mm) Road Clearance S1 (mm) OFF Height H2 (mm) ON Height H1 (mm) Stroke S(mm) Mounting Pitch A x B (A1xB1)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
118x82 8.8 580 85 10 75 90 15 100x56 1PC 1 NR-1C 32616631 35.99 SGD
In stock
118 x 82 8.8 587 92.5 10 82.5 97.5 15 100 x 56 1PC 1 NR-2CH 32616647 35.99 SGD
In stock
118x82 8.8 609 106 10 96 111 15 100x56 1PC 1 NR-3CH 32616656 35.99 SGD
In stock
120x120 11 1500 142 35 107 147 40 85 x 85 (100 x 100) 1PC 1 NR-4CM 32616665 41.99 SGD
In stock
120x120 11 1600 202 35 167 207 40 85x85(100x100) 1PC 1 NR-6M 32616674 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Attach to car with car to prevent runaway
5
From Japan
On 2016-01-17 17:08:31
I did not sell such a thing to the home center, I was really saved here. Although it was attached to a boggy carriage, it was possible to securely park even where it became a slope, and it became possible to work safely. I think that it is an essential item for dolly.
This review is about item#32616665.
I used it for a dolly
5
From Japan
On 2015-03-23 15:20:05
As expected it was easy to use feeling as a manufacturer item.
This review is about item#32616665.
Fixing the tool stand in the workshop
5
From Japan
On 2014-01-24 19:05:13
Because the studio is narrow, the stand of the tool is mobile. Since it was fixed at 2 adjusters at the time of using the tool, there is a possibility of moving during use, too, purchasing this nonsync lock to avoid the danger, although not much has passed yet, but at the present time, It is also good that the pedals for locking and releasing are separate. I am satisfied. We are planning to use another one, as we are in the process of manufacturing a mobile tool rack.
This review is about item#32616647.

Related Products