Buy more than* S$200* and get FREE SHIPPING

Super Cobra By Kiel 125

5.00 (2)
Purpose
thin iron plate. galvanized waves.iron pipe.round rod.steel.sash.ALC etc. SS-steel (round rod, angle, channel, H-beams, I-shaped steel) SGP steel pipe (gas pipes, water pipes, plumbing pipes) STK (plumbing pipes, pipe structure, scaffolding) STK pipes (tubes for general structural purposes) SUS steel (stainless round pipe, squareuare pipe, round bar) Flat steel (steel, rolled steel plate)
Outer Diameter (phi mm)
125
Inner Diameter (phi mm)
15
Thickness (mm)
1.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 YSD-125CBF5 32616692 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of steel steel
5
From Japan
On 2015-04-14 15:40:25
Wear even less without the grinding wheel of resistance, also I think that it is a beautiful finish cutting surface.
This review is about item#32616692.
Square pipe cutting
5
From Japan
On 2013-09-22 21:22:42
Is the best if a little cheaper is very easy price when you turn off the square pipe.

Related Products