Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Push open/close device for power (watertight type)

4.63 (27)
Caution
Please do not use inching operation, Please do not use inching operation
Purpose
For electric motor as the primary starter stop manual control, For electric motor as the primary starter stop manual control
Service Space
No existence of excessive water vapor, oil vapor, smoke, dust, salt, solvent, acid, alkali, corrosive materials
Wire Connector Method
Surface connection method by crimp terminal or direct wire attachment
Number of Buttons
2
Button Text
ON (black), OFF (red)
Compatible Motor
3phi220/440V 3.7kW
Rated Current (A)
20
Impact Resistance
SHOCK ACCELERATION 30G
Vibration Resistance
16.7 Hz frequency 3 mm
Switching Lifetime (times)
MORE THAN 250000 (TERMS AND CONDITIONS COMPLY WITH THE JISC4504)
Opreration Method
2-button manual operation of direct start( on and off of circuit)
Allowable Around Temperature (degree c)
- 10 - +50
Conformity Standard
Electric supplies safe method approved item
Protection Level
IP67
Compatible Electric Wire (mm2)
3.5
Material (case)
Polypropylene resin
Terminal Screws
M4
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220V (MAXIMUM VOLTAGE) AC440V
Installation Shape
Surface mounting type
Number of Poles
3P (for three phases)
Weight (g)
205
Color
Munsell N5.5/0
Shape
Waterproof
Specification
ON : keep circuit closed, OFF : open the circuit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRW320 32620384 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.63
27 Customer Reviews
The reviews are automatic translation.
Power switch for fishing boat net rollers and pumps
5
From Japan
On 2018-03-08 17:44:30
It is extremely helpful at low price, but because the main unit fixing screw is inside it is difficult to screw with the wiring
This review is about item#32620384.
To power motor pump
5
From Japan
On 2018-01-18 00:18:02
The contents of the box were smaller than I thought, and I was struggling to use the 4-core cabtire cable 3.5 sq. Switch was smaller than I thought, the silicon cover was also thin, so it seems nice to have replacement packing and silicone cover
This review is about item#32620384.
Ship's pump switch
5
From Japan
On 2017-09-08 15:35:58
Although it is inexpensive, I think that the product is solid. I do not know exactly if I do not use it a bit, but I am satisfied for now.
This review is about item#32620384.
Pump switch
3
From Japan
On 2017-08-06 15:04:07
Since the manufacturer was a Japanese manufacturer, quality is no problem. I think that the price is a bit cheaper.
This review is about item#32620384.
Pump start switch
5
From Japan
On 2017-06-17 17:02:47
It seems that waterproofness is also good. The problem afterwards is the durability of the rubber cover of the switch section, but nothing can be done without trying it.
This review is about item#32620384.
Directly turn on / off small motor (substitute for switch)
5
From Japan
On 2016-03-12 23:57:04
Since it can be used without performing curing work such as waterproof protection measures during equipment cleaning work, it will reduce man-hours.
This review is about item#32620384.
Work equipment switch
5
From Japan
On 2015-12-17 16:19:00
It was used for a brick cutting machine and a hydraulic pump unit. Because it is waterproof and dustproof, it is attached to equipment in a place where water is hung, and there are many dust. Because it can be used without problems so far, we are thinking that there should be no contact failure, electric leakage etc. as it is. However, I think that the rubber cover of the button will be able to rupture in the meantime, but I think that it would be good if replacement parts are available.
This review is about item#32620384.
It is being used as a push button SW of a pump etc.
5
From Japan
On 2015-08-17 16:01:33
It was excellent in cost performance.
This review is about item#32620384.
Power machine switch
5
From Japan
On 2014-11-26 22:01:36
Because of the price, I was relieved to be firm. I expect durability afterward
This review is about item#32620384.
ON / OFF of food equipment
5
From Japan
On 2014-11-21 19:36:49
It is easy to use and easy to install. I'm changing 3 or 4 items so far. Currently we have two cars in stock.
This review is about item#32620384.

Related Products