Buy more than* S$200* and get FREE SHIPPING

push button switch for power

4.69 (29)
Caution
Please do not use inching operation, Please do not use inching operation
Purpose
For electric motor as the primary starter stop manual control, For electric motor as the primary starter stop manual control
Service Space
No existence of excessive water vapor, oil vapor, smoke, dust, salt, solvent, acid, alkali, corrosive materials
Wire Connector Method
Surface connection method by crimp terminal or direct wire attachment
Number of Buttons
2
Button Text
ON (black), OFF (red)
Compatible Motor
3phi220V 2.2kW 440V 1.5kW
Rated Current (A)
15
Impact Resistance
SHOCK ACCELERATION 30G
Vibration Resistance
16.7 Hz frequency 3 mm
Switching Lifetime (times)
MORE THAN 250000 (TERMS AND CONDITIONS COMPLY WITH THE JISC4504)
Opreration Method
2-button manual operation of direct start( on and off of circuit)
Allowable Around Temperature (degree c)
- 10 - +50
Conformity Standard
Electric supplies safe method approved item
Protection Level
IP40
Compatible Electric Wire (mm2)
2
Material (case)
Steel sheet made
Terminal Screws
M3.5
Rated Frequency (Hz)
50/60
Rated Voltage (V)
AC220V (MAXIMUM VOLTAGE) AC440V
Installation Shape
Surface mounting type
Number of Poles
3P (for three phases)
Weight (g)
167
Color
Mansel 10GY 6/0.5
Shape
Bare Configuration
Specification
ON : keep circuit closed, OFF : open the circuit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR315 32620375 15.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.69
29 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2016-07-02 10:27:54
Monotarou it is a brand, but the paper box manufacturer: there has been described as Dainichiseisakusho. Actual Comparing dimensions and the like Dainichiseisakusho DK233 is the thing. DK233 than price is cheap instant delivery products, and since Monotarou brand, are very happy because it further cheap purchase if you buy on the day of the 15% off.
This review is about item#32620375.
As the main power switch of the working machine
5
From Japan
On 2016-06-14 20:07:30
Price is using cheap normally.
This review is about item#32620375.
Compressor switch
5
From Japan
On 2015-10-15 20:53:02
It is a price corresponding satisfaction!
This review is about item#32620375.
Mixer of the S / W
4
From Japan
On 2015-08-29 08:17:02
Mounting because s / w is difficult to use the mixer body. s / w button went up a large work efficiency.
This review is about item#32620375.
Used in the 200V wiring
5
From Japan
On 2014-12-11 19:18:27
We are willing to switch it is able to buy at this price. Since the use indoors, this is enough.
This review is about item#32620375.
Power switch of forging machinery
1
From Japan
On 2013-06-28 17:48:14
In the vibration of the machine, has become in the switch is turned off. There is no durability. It is cheap and nasty. Even a little high, I think I want to choose a highly reliable product.
This review is about item#32620375.
Switch of Bebikon
5
From Japan
On 2013-06-10 18:30:07
It recommends cheaper price in the compact. There is no even places that do not particularly like it.
This review is about item#32620375.
Main switch of the machine tool equipment
5
From Japan
On 2013-03-06 14:00:39
Previous ones, in the Chinese-made, so to speak shoddy goods, in less than three years, became a contact failure. This one of Monotarou, opening and closing life (times): 250,000 times or more (terms and conditions are compliant with the JISC4504) 's Product Description attractive that. We hope to many.
This review is about item#32620375.
SW exchange of mixer
5
From Japan
On 2013-02-05 18:23:43
Dish of undisputed Made deals resin also want you to lineup
This review is about item#32620375.
Opening and closing of the electric motor
5
From Japan
On 2013-01-25 20:06:57
I think that easy-to-use. Size you easy to wire connection of a little more greater if wiring but ...
This review is about item#32620375.

Related Products