Buy more than* S$200* and get FREE SHIPPING

Tire Blade Latch

4.21 (87)
Purpose
Car rolling prevention 4t car, Car rolling prevention 4t car
Height (mm)
120
Width (mm)
110
Length (mm)
200
Material
Synthetic rubber
...see all>
Product Options
ADD TO CART
Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 1PC 1 TS-S 32620411 19.99 SGD
In stock
3.4 1Set(2PC) 1 TS-W 32620427 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 49
4 star 16
3 star 15
2 star 5
1 star 2
Review Rating: 4.21
87 Customer Reviews
The reviews are automatic translation.
During unloading operation
5
From Japan
On 2018-04-09 08:56:29
Price is indispensable Price Even if reasonable but quick delivery is very satisfying
This review is about item#32620427.
Car wheel stopper
5
From Japan
On 2018-03-23 21:20:07
Before buying it was small I thought that it was a good feeling because the weight was quite good and the size was also nice, so it was nice to have bought it. It is just good for wheel stoppings around 4 tons, and since it has a cord, it can be scratched to the mirror, which is also good for preventing forgetting (* 'ー `*)
This review is about item#32620427.
Safety equipment
5
From Japan
On 2018-03-14 14:44:27
Purchased as safety equipment, I think that it is very good also from the price.
This review is about item#32620427.
As a 4 ton truck stop
5
From Japan
On 2017-10-25 10:10:42
Purchase for use when delivering goods to the site. I am satisfied because I have a solid foundation and the price was affordable.
This review is about item#32620427.
3 ton truck stop
4
From Japan
On 2017-10-19 16:25:45
I bought it for wheel stopping 3 t truck, but the size was slightly larger. Although it is also in your review, rubber smell is hard, but if it is outside the car like a truck it is not a problem.
This review is about item#32620411.
As a parking stop at the time of parking
5
From Japan
On 2017-07-20 16:45:43
I compared a lot, but the amount is also cheap and sturdy so I am very saved.
This review is about item#32620427.
Tire change
1
From Japan
On 2017-07-11 19:46:57
When the item arrived, the smell like kerosene was too strong and I threw it away, I used it for about 2 weeks, but the smell did not disappear at all I think that I will not buy anymore, I think that I can use it without any problems if I can stand even the smell
This review is about item#32620411.
During parking or tire change
3
From Japan
On 2017-02-08 08:30:49
It's for large cars. In a medium-sized car, it is slightly different from the shape of the tire, so it can not be said perfectly. It has a strap and is very convenient.
This review is about item#32620411.
When parking the vehicle
4
From Japan
On 2017-01-27 18:26:40
I am glad that the items with strings are prepared. It is inconvenient if you do not have it, you have to put it in the passenger's seat. It can be placed in a special stocker.
This review is about item#32620427.
Used when loading and unloading
4
From Japan
On 2016-07-20 15:59:28
There is no dissatisfaction in size and weight, but the smell is too strong. The price is cheap
This review is about item#32620411.

Related Products