Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anchor Bolts

4.67 (3)
Screw Diameter
M12
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Surface Processing Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrogalvanizing 450 M12x50 pieces hex nut 1Box(50PC) 1 12x450 32621215 119.99 SGD
In stock
Electrogalvanizing 450 M12x1 pieces hex nut 1PC 1 12x450 32621206 2.99 SGD
In stock
Zinc electro-plating 400 Hexagon-nut M12x1 piece 1PC 1 12 x 400 32621181 1.99 SGD
In stock
Zinc electroplating 400 Hexagon-nut M12 x 50 piece 1Box(50PC) 1 12x400 32621197 169.99 SGD
In stock
Zinc electroplating 500 Hexagon-nut M12x1 piece 1PC 1 12x500 32621224 2.99 SGD
In stock
Zinc electroplating 500 Hexagon-nut M12 x 50 piece 1Box(50PC) 1 12x500 32621233 139.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Foundation foundation work
4
From Japan
On 2017-09-06 20:08:42
It is unnecessary that the tape is wrapped around the screw part of the bolt. It takes time to remove the nut and the efficiency gets worse. As a product there are no problems, I would like to use it from now on.
This review is about item#32621181.
Used for foundation lying
5
From Japan
On 2017-07-03 22:22:29
I really appreciate the price. Of course, there was also a dimension gauge line and it was easy to work.
This review is about item#32621197.
Used as a base anchor bolt of a wooden building
5
From Japan
On 2015-11-22 22:49:49
Since the line with the minimum embedding length is displayed, it is easy to manage the embedded length. The unit price is also cheap and the delivery date is quick and economical.
This review is about item#32621206.

Related Products