Buy more than* S$200* and get FREE SHIPPING

PVC Work Boots # 890

4.67 (3)
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Size (cm) Size Color Material (toe core) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Size (cm) Size Color Material (toe core) Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
720 (L size), 720 (L size) PVC, PVC PVC, PVC 27 (L size), 27 (L size) LL(26.5-27), LL(26.5 - 27) - black, Black resin, Resin 3E, 3E 1Pair 1 #890 32620786 57.52 SGD
In stock
720 (L size), 720 (L size) PVC, PVC PVC, PVC 27 (L size), 27 (L size) SXL(28.5-29), SXL(28.5 to 29) SXL black, Black resin, Resin 3E, 3E 1Pair 1 #890 32620804 56.59 SGD
In stock
720 (L size), 720 (L size) PVC, PVC PVC, PVC 27 (L size), 27 (L size) L(25.5-26), L(25.5 - 26) - black, Black resin, Resin 3E, 3E 1Pair 1 #890 32620777 57.52 SGD
In stock
720 (L size), 720 (L size) PVC, PVC PVC, PVC 27 (L size), 27 (L size) M(24.5-25), M(24.5 to 25) M black, Black resin, Resin 3E, 3E 1Pair 1 #890 32620761 56.59 SGD
In stock
720 (L size) PVC PVC 27 (L size) XL(27.5 to 28) XL Black Resin 3E 1Pair 1 #890 32620795 41.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Automobile paint base
5
From Japan
On 2016-02-25 20:34:57
In 26.5 it does not break immediately easy to take off from the countryside to live blog easy to wear purchase in Monotarou LL is a little larger next time you buy L
This review is about item#32620786.
FURAISU
5
From Japan
On 2015-02-19 23:29:26
Hard to even slip on a lightly easy to move oil. Without Funya' when you wear, it brushes To comfortably. I've tried it a safety shoes of various boots type seeking ease of wearing, not the other is looking for from wearing this.
This review is about item#32620761.
Farm work
4
From Japan
On 2012-04-17 14:03:45
The food in the short type in safety boots are equipped with handy because was about this product. L is the size and is about foot size of 26.5cm ~ 26cm. The height from the bottom to the hood of the previous is 27cm. Because in difficult wave bottom shoes the moon mud Yes there is a soft bottom it was difficult marked with unexpectedly mud.
This review is about item#32620777.

Related Products