Buy more than* S$200* and get FREE SHIPPING

Electric Belt Sander, Belton

5.00 (1)
Polishing Belt Dimensions(mm)
20x520
Cabtire Code (m)
2.5
Rated Time (minutes)
30
Power Source (AC V)
100(50/60Hz)
Body Weight (kg)
2.4
Rated Power Consumption (W)
510
Rated Current (A)
5.2
No Load Rotation Speed (min-1[r.p.m])
10000
Accessories
One 6 square bar (one body equipment) abrasive belt # 80x20, # 100x20, # 120x20 each one handle Ass'y 1set round-type shoe 60x20 2 Movies abrasive belt # each one spanner 2.5mm, 4mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EBS-20 32620831 549.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting welded pipe joint
5
From Japan
On 2015-04-13 13:08:29
There is also power, if you do it politely you can also do fine processing. I think that it is even better if it becomes possible to control the rotation speed.
This review is about item#32620831.

Related Products